TC728A - 3" Emt Ins Set Screw Conn

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC728A
Manufacturer
Steel City
Manufacturer's Part Number
TC728A
Description
3" Emt Ins Set Screw Conn
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3 Inches, Length 3.641 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025392 / 5415022388244 / 00785991025392
Weight per unit
1.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TC728A - Large Image
 
TC728A - Small Image
Other Links
 
 
TC728A - Other
Attachments
 
 
TC728A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3 Inch Conn, Sscrew, Emt, STL, Insul
Description
3" EMT INS SET SCREW CONN
extra long description
ABB TC728A 3 INCH CONN,SSCREW,EMT,S
Long Description
Set Screw Connector, Insulated and Concrete Tight, Conduit Size 3 Inches, Length 3.641 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Manufacturers Part Number
TC728A
Brand
Steel City
GTIN
00785991025392
UPC
785991025392
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
1.64
Carton
5
Uses, Certifications, and Standards
standard
UL E23018
Application
For use with EMT conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat