TV14BSXV - 16-14 Butt Splice

Catamount

  • $0.62 (Each)
  • $0.62 (Each)

  • $46.75 (Per 75)

  • $62.33 (Per 100)

In-Stock: 90 available locally (Nacogdoches, TX) (change location)
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
TV14BSXV
Manufacturer
Catamount
Manufacturer's Part Number
TV14-BS-XV
Description
16-14 Butt Splice
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 Awg, Color Blue, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/GTIN
728494144245 / 00728494144245
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.62 (Each)
Carton
$46.75 (Per 75)
Stock Availability
Nacogdoches
90 (Check another store)
All Stores
2,520
Resources
Images
 
 
TV14BSXV - Small Image
 
TV14BSXV - Large Image
 
TV14BSXV - Large Image
360 Images
 
 
TV14BSXV - 360 Image
Attachments
 
 
TV14BSXV - Specification Sheet
Other Links
 
 
TV14BSXV - Other
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
600 V
Material
Copper
Terminal Type
Crimp
Material, Color, and Finish
Color
Blue
Insulation Material
Vinyl
Conductor Material
Copper
Insulation Color
Blue
Dimensions and Weight
Overall Length
0.986 in
Descriptions
Description
16-14 BUTT SPLICE
Product Type
Butt Splice Connector
Long Description
Butt Splice Connector, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Copper Conductor Material, Blue Insulation Color, 75 °C Operating Temperature, 0.986 in Overall Length, Crimp Terminal, 600 V ac, 0.01 lb/EA
Special Features
Expanded Entry;Brazed Seams;Internal Barrel Serrations
Features
Vinyl Insulated Butt Splice, Length .986 Inches, Outer Diameter .177 Inches, Inner Diameter .091 Inches, Wire Range #16-#14 AWG, Color Blue, Copper, Tin Plated
Short Description
#22 to #18 AWG Butt Splice Connector, Insulated, 0.986 in L, 600 VAC
extra long description
ABB TV14-BS-XV VIN INSUL BUTT SPLIC
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
Insulated/Non-Insulated
Insulated
Maximum Operating Temperature
75 °C
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809;CSA Certified
package quantity
15 PK
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
TV14-BS-XV
sub brand
Sta-Kon
GTIN
00728494144245
UPC
728494144245
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight
0.01 lb/EA
Weight per each
0.006
Carton
75
Uses, Certifications, and Standards
Temperature Rating
75 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TV14BSXV.
Jump To:

Similar Items

Similar items are close alternatives to TV14BSXV, though they may not be 100% alike.

Butt Splice, Insulated, Vinyl Insulation Material, Copper Conductor Material, Bl...
  • Our Part #: 2RB14XE
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2RB14X
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($527.70) · 10,000 ($5,277.00) ·
2RB14XE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$52.77

Per 100

QTY:
Each
Add
Stronghold™ Butt Splice, Vinyl Insulated, 16 - 14 Awg, Blue.
  • Our Part #: ESV14BXL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ESV14BX-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($11.01) · 500 ($110.10) ·
ESV14BXL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$0.22

Each

QTY:
Each
Add
16-14 Awg Vinyl Insulated Butt Splice, 50/Pack
  • Our Part #: B16V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: B16-V
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($27.98) ·
B16V - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$27.98

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat