TY354M - 14" Natural Nylon Cable Tie

Ty-Rap

  • $1345.20 (Per 1,000)
  • $1.35 (Each)

  • $134.52 (Per 100)

  • $1,345.20 (Per 1,000)

  • $6,726.00 (Per 5,000)
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
TY354M
Manufacturer
Ty-Rap
Manufacturer's Part Number
TY354M
Description
14" Natural Nylon Cable Tie
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F) For Indoor Applications, Length Of 198MM (7.8 Inches), Width Of Width Of 4.6MM (0.18 Inch), Thickness Of 1MM (0.04 Inches), Tensile Strength Rating Of 222 Newtons (50 Pounds), #10 Screw For Mounting, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
786210883441 / 5414363064268 / 00786210883441
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$1.35 (Each)
Carton
$1,345.20 (Per 1,000)
Standard Packaging
$6,726.00 (Per 5,000)
Resources
Images
 
 
TY354M - Small Image
 
TY354M - Large Image
Other Links
 
 
TY354M - Other
Attachments
 
 
TY354M - Specification Sheet
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
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Dimensions and Weight
Thickness
0.04 in , 1 mm
Width
0.18 in , 4.6 mm
Length
7.8 in , 198 mm
Descriptions
Description
14" NATURAL NYLON CABLE TIE
Product Type
Cable Tie 50LB 14 Nat NO10 MTG Hole
extra long description
ABB TY354M CABLE TIE 50LB 14 NAT No
Long Description
Integrated Mounting Hole Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 198mm (7.8 Inches), Width of Width of 4.6mm (0.18 Inch), Thickness of 1mm (0.04 Inches), Tensile Strength Rating of 222 Newtons (50 Pounds), #10 Screw for Mounting, Bulk Pack
Special Features
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time
Additional Information
Bundle Diameter
0.12 to 1.77 in , 3 to 45mm
Tensile Strength
50 pounds , 222 newtons
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TY354M
GTIN
00786210883441
UPC
786210883441
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Integrated Mounting Hole
Availability
minimum qty
1000
Packaging
Weight per each
0.006
Carton
1000
Package
5000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TY354M.
Jump To:

Cross Referenced

These items are similar to TY354M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15050 All-States 781170150503
15059 All-States 781170150596
TF8H16 Burndy n/a
DTM-14 LH Dottie 781002520146
MCT13 Metallics 00639720227154
82556 NAED n/a
TY354M Thomas & Betts 00786210883441
T50ML HellermannTyton n/a
6234 3M Electrical Products n/a
6258 3M Electrical Products n/a
CT50400MH10C Burndy 00781810335284
48-315 Gardner Bender 00032076483159
IT4SMH-C Ideal Industries 00783250574964
93380 ILSCO 00783669001839
20318 Morris 00601986203180
1450MH NSi Industries 00662381050533
PLC4S-S10-C Panduit 00074983556328
TIE15TB SELECTOR SWITCH 00781035210120
L14-50MH-9-C Thomas & Betts n/a
TY5354M Thomas & Betts 00786210886374
T50ML-C HellermannTyton n/a
T50ML9C2 HellermannTyton 00089306085478
BC4S-S10-D Panduit 00074983707829

* All prices subject to change.

Begin Live Chat