WR419 - 4/0 to 4/0 H Tap Conn

Blackburn Mechanical

  • $3.94 (Each)
  • $3.94 (Each)

  • $98.55 (Per 25)

  • $394.19 (Per 100)

  • $985.48 (Per 250)
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
WR419
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR419
Description
4/0 to 4/0 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 2-7/16 In Overall Length, Compression/Crimp Terminal, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783786100118 / 5415022349320 / 00783786100118
Weight per unit
0.173 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.94 (Each)
Carton
$98.55 (Per 25)
Standard Packaging
$985.48 (Per 250)
Resources
360 Images
 
 
WR419 - 360 Image
Images
 
 
WR419 - Small Image
 
WR419 - Large Image
 
WR419 - Large Image
 
WR419 - Large Image
 
WR419 - Large Image
Other Links
 
 
WR419 - Other
Attachments
 
 
WR419 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Number of Conductors
2
Material
Aluminum
connection
Compression
Wire Size
Main: 4/0 to 3/0 ACSR or 4/0 STR AWG , Tap: #2 to #6 ACSR or #1 to #6 STR or 1/0 to #6 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
2-7/16 in
Size
Length 2-7/16 inch
Descriptions
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 2 Conductors, Up to 90 °C Operating Temperature, 2-7/16 in Overall Length, Compression/Crimp Terminal, 0.25 lb/EA
Short Description
H-Type Compression Connector, Non-Insulated, 2-7/16 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
4/0 TO 4/0 H TAP CONN
extra long description
ABB WR419 AL HTYPE COMPCON 4/0-3/0A
Additional Information
Maximum Conductor Size
Standard Conductor-Main:4/0, 3/0 AWG (ACSR), 4/0, 3/0 AWG (Stranded);Standard Conductor-Tap:4/0, 3/0 AWG (ACSR), 4/0, 3/0 AWG (Stranded);Campact Conductor-Main:26618/1 kcmil, 4/0, 3/0 AWG (ACSR), 266 kcmil, 250 kcmil, 4/0 AWG (Stranded);Campact Conductor-Tap:26618/1 kcmil, 4/0, 3/0 AWG (ACSR), 266 kcmil, 250 kcmil, 4/0 AWG (Stranded)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
for use with
Hydraulic Tool
Made in USA
yes
Standards Met
RUS Accepted;ANSI C119.4
package quantity
25 CT;250 PK
Manufacturer Information
Manufacturers Part Number
WR419
sub brand
Blackburn
Brand
Blackburn Mechanical
GTIN
00783786100118
UPC
783786100118
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.25 lb/EA
Weight per each
0.173
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WR419.
Jump To:

Cross Referenced

These items are similar to WR419 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YHD7 Burndy 00781810139165
7YHD400 Burndy n/a
YC28A28 Burndy 00781810126028
YFD415 Burndy n/a
YHD400 Burndy 00781810139356
YPC28R28A Burndy 00781810137451
YHD400, YHD7 Burndy n/a
AC50782 Hubbell Power Systems n/a
AL50782 Hubbell Power Systems n/a
HT7 ILSCO 00783669461329
AH-3 ILSCO 00783669004045
CC1 ILSCO n/a
HT5 ILSCO 00783669461305
507-82 KEARNEY n/a
50782 KEARNEY n/a
13916 NAED n/a
HTAP4/04/0Q Panduit 07498391109
KD R28 Penn-Union 00785037402200
KDRO7 PU n/a
DB4040 Thomas & Betts 00783786717194
WR419 Thomas & Betts 00783786100118
63150 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat