DB350Z - Tam 2G WP Bronze 1/2

Taymac

  • $14.76 (Each)
  • $14.76 (Each)

  • $132.84 (Per 9)

In-Stock: 12 available locally (DFW RDC, TX) (change location)
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
DB350Z
Manufacturer
Taymac
Manufacturer's Part Number
DB350Z
Description
Tam 2G WP Bronze 1/2
2-Gang Three 1/2 In. Hole Weatherproof Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112727 / 00092326112727
Weight per unit
0.856 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.76 (Each)
Standard Packaging
$132.84 (Per 9)
Stock Availability
DFW RDC
12 (Check another store)
All Stores
78
Resources
Images
 
 
DB350Z - Small Image
 
DB350Z - Large Image
Other Links
 
 
DB350Z - Other
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
Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
2-Gang
Descriptions
Product Type
2G WP Box (3) 1/2 In. Outlets - Bronze
extra long description
RACO DB350Z 2G WP BOX (3) 1/2 IN. O
Description
TAM 2G WP BRONZE 1/2
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; includes closure plugs, grounding screw, and mounting hardware; bronze.
Long Description
2-Gang Three 1/2 in. Hole Weatherproof Box - Bronze
Additional Information
Knockouts
1/2 IN Holes;3
number of outlet
3
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
DB350Z
GTIN
00092326112727
UPC
092326112727
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
2-Gang Bronze Three Hole Outlet Box - Three 1/2 IN Holes
Packaging
Weight per each
0.856
Carton
1
Package
9
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DB350Z.
Jump To:

Cross Referenced

These items are similar to DB350Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36214 Morris 00601986362146
30233Z Mulberry 00095327310680
DB350Z Raco 00092326112727
2503AB-1 Teddico-BWF 00087115195081
LT11BR Thomas & Betts 00785055044444

* All prices subject to change.

Begin Live Chat