ML450G - Tam Gry Flat 1G In-Use CVR

Taymac

  • $21.87 (Each)
  • $21.87 (Each)

  • $218.70 (Per 10)

In-Stock: 10 available locally (Stillwater, OK) (change location)
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
ML450G
Manufacturer
Taymac
Manufacturer's Part Number
ML450G
Description
Tam Gry Flat 1G In-Use CVR
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 In Length, 3.61 In Width, 5.7 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326111867 / 00092326111867
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.87 (Each)
Standard Packaging
$218.70 (Per 10)
Stock Availability
Stillwater
10 (Check another store)
Tulsa
48
All Stores
1,620
Resources
Images
 
 
ML450G - Small Image
 
ML450G - Large Image
 
ML450G - Large Image
 
ML450G - Large Image
 
ML450G - Large Image
 
ML450G - Video
Specifications Sheets
 
 
ML450G - Specification Sheet
Attachments
 
 
ML450G - Specification Sheet
Other Links
 
 
ML450G - Other
 
ML450G - Other
 
ML450G - Other
 
ML450G - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Rugged Polycarbonate;Synthetic Neoprene Rubber
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1 to 3.5 in
Width
3.61 in
Height
5.7 in
Descriptions
Product Type
Flat Expandable While-In-Use Device Box Cover
Long Description
Flat Expandable While-In-Use Device Box Cover, Gray, 1 Gang, 1 to 3.5 in Length, 3.61 in Width, 5.7 in Height
Features
1-Gang Weatherproof In-Use Cover, Expandable, Gray.
Short Description
Flat Expandable While-In-Use Device Box Cover, Rugged Polycarbonate, Synthetic Neoprene Rubber, Gray, 1 Gang
extra long description
RACO ML450G 1G WP EXPANDABLE IN-USE
Special Features
crack;or deteriorate in sunlight; quick and easy installation; vertical or horizontal mount; window allows for quick and easy visual inspection; includes attached gasket and mounting hardware; 1 gang; gray.;TAYMAC Weatherproof nonmetallic flat in-use device covers feature a revolutionary patented design expanding from 1" to 3 1/2". 16 configurations in 1; 100% paintable surface; ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot
Construction
Nonmetallic
Description
TAM GRY FLAT 1G IN-USE CVR
Additional Information
Color/Finish
Gray
Standards Met
UL;ETL;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;10 PK
media
Yes
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
ML450G
Brand
Taymac
GTIN
00092326111867
UPC
092326111867
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.41
Carton
1
Package
10
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,620

Location search:
These alternate items can be purchased instead of ML450G.
Jump To:

Similar Items

Similar items are close alternatives to ML450G, though they may not be 100% alike.

Gry Flat 1G In-Use CVR
  • Our Part #: TWCWL1PG
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($172.40) ·
TWCWL1PG - TITAN3 Technology LLC

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.24

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat