ML450W - Tam 1G WHT In-Use CVR

Taymac

  • $21.87 (Each)
  • $21.87 (Each)

In-Stock: 25 available locally (Baton Rouge, LA) (change location)
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
ML450W
Manufacturer
Taymac
Manufacturer's Part Number
ML450W
Description
Tam 1G WHT In-Use CVR
1-Gang Weatherproof In-Use Cover, Expandable, White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326113106 / 00092326113106
Weight per unit
0.41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.87 (Each)
Stock Availability
Baton Rouge
25 (Check another store)
All Stores
415
Resources
Images
 
 
ML450W - Small Image
 
ML450W - Large Image
 
ML450W - Large Image
 
ML450W - Large Image
 
ML450W - Large Image
 
ML450W - Large Image
 
ML450W - Video
Attachments
 
 
ML450W - Specification Sheet
Other Links
 
 
ML450W - Other
 
ML450W - Other
 
ML450W - Other
 
ML450W - Other
 
ML450W - Other
 
ML450W - Other
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
White
Dimensions and Weight
Length
1.25
Width
4.02
Height
6.11
Descriptions
Product Type
Weatherproof
extra long description
RACO ML450W 1G WP EXPANDABLE IN-USE
Description
TAM 1G WHT IN-USE CVR
Long Description
1-Gang Weatherproof In-Use Cover, Expandable, White
Special Features
crack;or deteriorate in sunlight; quick and easy installation; vertical or horizontal mount; window allows for quick and easy visual inspection; includes attached gasket and mounting hardware; 1 gang; white.;TAYMAC Weatherproof nonmetallic flat in-use device covers feature a revolutionary patented design expanding from 1" to 3 1/2". 16 configurations in 1; 100% paintable surface; ultra rugged polycarbonate and synthetic neoprene rubber will not dry rot
Construction
Nonmetallic
Additional Information
media
Yes
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
ML450W
Brand
Taymac
GTIN
00092326113106
UPC
092326113106
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
10
Weight per each
0.41
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat