MM110G - Tam 1G 16-In-1 Gy FLT CVR

Taymac

  • $7.26 (Each)
  • $7.26 (Each)

In-Stock: 2 available locally (DFW RDC, TX) (change location)
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
MM110G
Manufacturer
Taymac
Manufacturer's Part Number
MM110G
Description
Tam 1G 16-In-1 Gy FLT CVR
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-In-1, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326100601 / 0092326100601 / 00092326100601
Weight per unit
0.328 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.26 (Each)
Stock Availability
DFW RDC
2 (Check another store)
All Stores
211
Resources
Images
 
 
MM110G - Large Image
 
MM110G - Large Image
 
MM110G - Small Image
 
MM110G - Large Image
 
MM110G - Large Image
Attachments
 
 
MM110G - Specification Sheet
Other Links
 
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
 
MM110G - Other
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
Gray
Dimensions and Weight
Length
1.55
Height
3.81
Width
5.61
Descriptions
Product Type
Weatherproof
extra long description
RACO MM110G 1G WP HORZ/VERT 16IN1 F
Long Description
1-Gang Weatherproof Flip Cover, Horizontal/Vertical, Flat, 16-in-1, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic flat covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; quick and easy to install; lockable tab; 16 configurations in 1; horizontal or vertical mount; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Description
TAM 1G 16-IN-1 GY FLT CVR
Additional Information
pallet quantity
1890
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM110G
GTIN
00092326100601
UPC
092326100601
Taxonomies, Classifications, and Categories
Type
COVER
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Standard Package
10
Weight per each
0.328
Carton
1
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 211

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
2 View Store
Waxahachie
7 View Store

Distribution Centers

Location Stock Available
Springfield
26 View Store
Tulsa
176 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat