MM1410C - Tam 2G 5/8" X 2" CLR Flat CVR

Taymac

  • $13.46 (Each)
  • $13.46 (Each)

  • $134.60 (Per 10)

In-Stock: 102 available locally (San Antonio RDC, TX) (change location)
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
MM1410C
Manufacturer
Taymac
Manufacturer's Part Number
MM1410C
Description
Tam 2G 5/8" X 2" CLR Flat CVR
Weatherproof Box, Polycarbonate Material, Clear, 2 Gang, Rectangular, Keyhole, 3.79 In Length, 0.625 In Width, 5.54 In Height, 0.546 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326100625 / 0092326100625 / 00092326100625
Weight per unit
0.559 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.46 (Each)
Standard Packaging
$134.60 (Per 10)
Stock Availability
San Antonio RDC
102 (Check another store)
All Stores
457
Resources
Images
 
 
MM1410C - Large Image
 
MM1410C - Small Image
 
MM1410C - Large Image
 
MM1410C - Large Image
 
MM1410C - Large Image
 
MM1410C - Large Image
Specifications Sheets
 
 
MM1410C - Specification Sheet
Attachments
 
 
MM1410C - Specification Sheet
Other Links
 
 
MM1410C - Other
 
MM1410C - Other
 
MM1410C - Other
 
MM1410C - Other
 
MM1410C - Other
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
Polycarbonate
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
3.79 in
Width
0.625 in
Height
5.54 in
Descriptions
Product Type
Weatherproof Box
Long Description
Weatherproof Box, Polycarbonate Material, Clear, 2 Gang, Rectangular, Keyhole, 3.79 in Length, 0.625 in Width, 5.54 in Height, 0.546 lb/EA
Features
2-Gang Weatherproof Flip Cover, 55-in-1, Flat, Clear
Short Description
Weatherproof Box, Polycarbonate, Clear, 2 Gang
Special Features
Patented Quick-Fit(TM) Keyhole Mounting System Allows Installation in Under a Minute;Includes Attached Gasket and Mounting Hardware;Base Configuration with Patented Knock-Out(TM) Technology for Custom Fitting;Lockable Tab
extra long description
RACO MM1410C 2G WP 55IN1 FLAT FLIP
Description
TAM 2G 5/8" X 2" CLR FLAT CVR
Construction
Nonmetallic
Additional Information
Enclosure Type
Nema 3R
Mounting Type
Keyhole
Standards Met
UL Listed 2011 NEC(R) Compliant (article 406.8[B] [1])
package quantity
10 SP
Made in USA
yes
pallet quantity
960
Packaging Type
Shrink
Manufacturer Information
Manufacturers Part Number
MM1410C
Brand
Taymac
sub brand
TayMac(R)
GTIN
00092326100625
UPC
092326100625
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight
0.546 lb/EA
Standard Package
10
Weight per each
0.559
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
DEVICE
Application
Flat
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MM1410C.
Jump To:

Similar Items

Similar items are close alternatives to MM1410C, though they may not be 100% alike.

2G 5/8" X 2" CLR Flat CVR
  • Our Part #: TWCF2PC
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
TWCF2PC - TITAN3 Technology LLC

San Antonio RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat