MX5280S - Tam Vertical Deep In-Use Cover

Taymac

  • $29.61 (Each)
  • $29.61 (Each)

  • $59.22 (Per 2)

In-Stock: 40 available locally (Longview, TX) ( change location)
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
MX5280S
Manufacturer
Taymac
Manufacturer's Part Number
MX5280S
Description
Tam Vertical Deep In-Use Cover
In Use Cover, Gray Powder Coated, Die-Cast Metal Material, 2-1/2 to 4-1/2 In Length, 3.46 In Width, 6.13 In Height
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326101356 / 00092326101356
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.61 (Each)
Standard Packaging
$59.22 (Per 2)
Stock Availability
Longview
40 (Check another store)
All Stores
43
Resources
Images
 
 
MX5280S - Small Image
 
MX5280S - Large Image
 
MX5280S - Large Image
 
MX5280S - Large Image
 
MX5280S - Video
Specifications Sheets
 
 
MX5280S - Specification Sheet
Attachments
 
 
MX5280S - Specification Sheet
Other Links
 
 
MX5280S - Other
 
MX5280S - Other
 
MX5280S - Other
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
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2-1/2 to 4-1/2 in
Width
3.46 in
Height
6.13 in
Descriptions
Product Type
In Use Cover
Long Description
In Use Cover, Gray Powder Coated, Die-Cast Metal Material, 2-1/2 to 4-1/2 in Length, 3.46 in Width, 6.13 in Height
Features
1-Gang Weatherproof In-Use Cover, EXTRA DUTY(R), Expandable, Horizontal, 8-in-1, 4-1/2 in. Deep, Gray.
Short Description
In Use Cover, Gray Powder Coated
Special Features
and mounting hardware; gray.;installation instructions;TAYMAC Weatherproof metallic While-in-use covers are made of superior commercial quality die-cast construction; NEMA 3R compliant; 1 gang Deep; quick and easy to install; expandable; lockable tab; 8 configurations in 1; vertical mount; patented Universal-Fit Technology; includes gasket
Construction
Metallic
extra long description
RACO MX5280S 1G WP HOR 8IN1 EXPD WI
Description
TAM VERTICAL DEEP IN-USE COVER
Additional Information
Color/Finish
Gray Powder Coated
includes
Gasket;Mounting Hardware
Standards Met
UL Listed;2011 NEC(R) Compliant;NEMA 3R Compliant
package quantity
1 CA;2 PK
pallet quantity
744
Packaging Type
Shrink
media
Yes
Manufacturer Information
Manufacturers Part Number
MX5280S
Brand
Taymac
series
EXTRA DUTY® Series
GTIN
00092326101356
UPC
092326101356
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
2
Weight per each
0.9
Carton
1
Package
2
Uses, Certifications, and Standards
Mounting
DEVICE
Application
In Use
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 43

Location search:

Greater Longview Area

Location Stock Available
Kilgore
1 View Store
Longview
40 View Store

Distribution Centers

Location Stock Available
DFW RDC
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of MX5280S.
Jump To:

Cross Referenced

These items are similar to MX5280S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WP1250MVXD Intermatic 00078275130104
MX5280S Raco 00092326101356
CKLSVU Thomas & Betts 00042269004689

* All prices subject to change.

Begin Live Chat