SB375Z - Tam BRZ Outlet Box

Taymac

  • $6.72 (Each)
  • $6.72 (Each)

  • $672.06 (Per 100)

In-Stock: 5 available locally (Lafayette, LA) (change location)
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
SB375Z
Manufacturer
Taymac
Manufacturer's Part Number
SB375Z
Description
Tam BRZ Outlet Box
1-Gang 3 Hole 3/4 In. Outlet Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112680 / 00092326112680
Weight per unit
0.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.72 (Each)
Carton
$6.72 (Each)
Stock Availability
Lafayette
5 (Check another store)
Alexandria
6
All Stores
93
Resources
Images
 
 
SB375Z - Small Image
 
SB375Z - Large Image
Other Links
 
 
SB375Z - Other
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
Metal
Material, Color, and Finish
Color
Bronze
Dimensions and Weight
Size
1-Gang
Descriptions
extra long description
RACO SB375Z 1G WP BOX (3) 3/4 IN. O
Product Type
1G WP Box (3) 3/4 In. Outlets - Bronze
Description
TAM BRZ OUTLET BOX
Long Description
1-Gang 3 Hole 3/4 in. Outlet Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 3/4" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
Additional Information
number of outlet
3
Knockouts
3;3/4 IN Holes
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB375Z
GTIN
00092326112680
UPC
092326112680
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
1-Gang Bronze Three 3/4 IN Hole Outlet Box
Packaging
Weight per each
0.638
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SB375Z.
Jump To:

Similar Items

Similar items are close alternatives to SB375Z, though they may not be 100% alike.

Weatherproof 1 Gang Box, 3 Hole 3/4, 18.5 Cu.In., Bronze (1 Hole Each End, 1 Hol...
  • Our Part #: WPB33BR
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPB33-BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($69.12) ·
WPB33BR - Pass & Seymour/Legrand

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.76

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SB375Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36024 Morris 00601986360241
30206Z Mulberry 00095327310376
WPB33BR Legrand Pass & Seymour 00785007261189
SB375Z Raco 00092326112680
1753AB-1 Teddico-BWF 00087115185334
B-75AV Teddico-BWF 00087115528865

* All prices subject to change.

Begin Live Chat