SB575XS - 1G WP Gray Box - Five 3/4" Holes - 17 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB575XS
Manufacturer
Taymac
Manufacturer's Part Number
SB575XS
Description
1G WP Gray Box - Five 3/4" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112314 / 00092326112314
Weight per unit
9.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB575XS - Small Image
 
SB575XS - Large Image
 
SB575XS - Large Image
Other Links
 
 
SB575XS - Other
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
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Gray
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Weatherproof Outlet Box
Description
1G WP GRAY BOX - FIVE 3/4" HOLES - 17 CU IN
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 lb/EA
Short Description
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
extra long description
RACO SB575XS 1G WP BOX (5) 3/4 IN O
Additional Information
includes
Installation Instruction
Mounting Type
Screw Mount;Plug Mount;Lug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
16 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB575XS
GTIN
00092326112314
UPC
092326112314
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
9.39 lb/EA
Weight per each
9.6
Carton
1
Package
16
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat