SD450S - Tam Deep WP Box 4 X 1/2"H

Taymac

  • $8.72 (Each)
  • $8.72 (Each)

  • $871.84 (Per 100)

In-Stock: 6 available locally (Bartlesville, OK) (change location)
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
SD450S
Manufacturer
Taymac
Manufacturer's Part Number
SD450S
Description
Tam Deep WP Box 4 X 1/2"H
Deep Box, Gray, 7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112864 / 00092326112864
Weight per unit
0.745 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.72 (Each)
Carton
$8.72 (Each)
Stock Availability
Bartlesville
6 (Check another store)
Tulsa
28
All Stores
129
Resources
Images
 
 
SD450S - Small Image
 
SD450S - Large Image
 
SD450S - Large Image
Other Links
 
 
SD450S - Other
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
Gray
Descriptions
Product Type
Deep Box
Long Description
Deep Box, Gray, 7 lb/EA
Short Description
Deep Box, Gray
extra long description
RACO SD450S 1G WP DEEP BOX (4) 1/2
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM DEEP WP BOX 4 X 1/2"H
Additional Information
package quantity
10 PK
number of outlet
4
Manufacturer Information
Manufacturers Part Number
SD450S
Brand
Taymac
GTIN
00092326112864
UPC
092326112864
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight
7 lb/EA
Weight per each
0.745
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 129

Location search:

Greater Tulsa Area

Location Stock Available
Bartlesville
6 View Store
Tulsa
28 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of SD450S.
Jump To:

Cross Referenced

These items are similar to SD450S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP7126 Eaton Wiring Devices 00786189071269
36120 Morris 00601986361200
36370 Morris 00601986363709
30586 Mulberry 00095327305860
WPBD252 Legrand Pass & Seymour 00785007116045
SD450S Raco 00092326112864
DB5-22XV Teddico-BWF 00087115271273
DTB-5V Teddico-BWF 00087115380289

* All prices subject to change.

Begin Live Chat