SE475S - Tam 4-3/4" Hole Gry Rect Ext

Taymac

  • $12.53 (Each)
  • $12.53 (Each)

  • $75.15 (Per 6)

  • $1,252.55 (Per 100)

In-Stock: 6 available locally (Springdale, AR) (change location)
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
SE475S
Manufacturer
Taymac
Manufacturer's Part Number
SE475S
Description
Tam 4-3/4" Hole Gry Rect Ext
1-Gang 3/4 In. 4-Hole Extension Ring - Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112307 / 00092326112307
Weight per unit
0.583 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.53 (Each)
Carton
$12.53 (Each)
Standard Packaging
$75.15 (Per 6)
Stock Availability
Springdale
6 (Check another store)
All Stores
344
Resources
Images
 
 
SE475S - Small Image
 
SE475S - Large Image
Other Links
 
 
SE475S - Other
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
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Ext Adapt (4) 3/4 In. Outlets Gy
extra long description
RACO SE475S 1G WP EXT ADAPT (4) 3/4
Description
TAM 4-3/4" HOLE GRY RECT EXT
Long Description
1-Gang 3/4 in. 4-Hole Extension Ring - Silver
Construction
Die Cast
Special Features
TAYMAC Weatherproof Extension rings are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; gray.
Additional Information
Knockouts
3/4 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SE475S
GTIN
00092326112307
UPC
092326112307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang Extension Ring- Four 3/4 IN Holes
Packaging
Weight per each
0.583
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SE475S.
Jump To:

Similar Items

Similar items are close alternatives to SE475S, though they may not be 100% alike.

Extension Ring With Hub, Die-Cast Aluminum, Gray, Screw Mount, 0.47 LB/Ea
  • Our Part #: WPEX6
  • Springdale Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPEX6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 7 ($86.73) ·
WPEX6 - Pass & Seymour/Legrand

Springdale Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.39

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SE475S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36530 Morris 00601986365307
30288 Mulberry 00095327302883
WPEX5 Legrand Pass & Seymour 00785007117394
WPEX7 Legrand Pass & Seymour n/a
5403-0 Raco 00050169540305
SE475S Raco 00092326112307
EXF75-2V Teddico-BWF 00087115271402

* All prices subject to change.

Begin Live Chat