5008M - Delayed Response Turnlock, 480V 1000W, Mov

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5008M
Manufacturer
Nsi Industries
Manufacturer's Part Number
5008M
Description
Delayed Response Turnlock, 480V 1000W, Mov
Thermal Type; 3 Inch Dia X 2 Inch H Size; Yellow Finish; Polypropylene Enclosure Material; Outdoor Application; 480 V Voltage Rating; Turn Lock With Prong Mounting; -40 to 140 Deg F Temperature Rating; 1 to 3 FC Turn On Light Level; 1000 W Tungsten Load Rating; 1800 Va Ballast Load Rating; Time Delay Response Feature; 90 J Surge Arrester Rating; Mov Surge Arrester Type; Tork[R] Brand; Applicable Standard Ansi C 136.10, Eei Nema; Cadmium Sulphide Cell; 5000M Model
Slang Terms

Suggest a New Term
Categories
Lighting Photocells & Sensors - Lighting Photocells Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
-
UPC/EAN/GTIN
78626161017
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
5008M - Large Image
Attachments
 
 
5008M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
480 V
Material, Color, and Finish
Enclosure Material
POLYPROPYLENE
Finish
YELLOW
Dimensions and Weight
Size
3 INCH DIA X 2 INCH H
Descriptions
Long Description
PHOTOELECTRIC CONTROLLER, THERMAL; 480 V; 1000 W TUNGSTEN LOAD; 1800 VA BALLAST LOAD; TIME DELAY FEATURE; MOV SURGE ARRESTER; 90 J SURGE ARRESTER; 1 TO 3 FC TURN ON LIGHT LEVEL; TEMPERATURE RATING -40 TO 140 DEG F; TURN LOCK WITH PRONG MOUNTING
Product Type
Lighting Photocontrol
Description
DELAYED RESPONSE TURNLOCK, 480V 1000W, MOV
Additional Information
APPLICABLE STANDARD ANSI C 136.10, EEI NEMA; CADMIUM SULPHIDE CELL
Commodity Description
LIGHTING PHOTOCELLS
Additional Information
Turn ON Light Level
1 TO 3 FC
Tungsten Load Rating
1000 W
Ballast Load Rating
1800 VA
Surge Arrester Rating
90 J
Response Feature
TIME DELAY
Surge Arrester Type
MOV
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
5008M
Model
5000M
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
THERMAL
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Temperature Rating
-40 TO 140 DEG F
Application
Outdoor
Mounting
TURN LOCK WITH PRONG
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
25 View Store
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat