Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi Industries |
Catalog Number |
5008ME |
5008M |
Manufacturer Number |
5008ME |
5008M |
Category |
Lighting Photocells & Sensors -
Lighting Photocells
|
Lighting Photocells & Sensors -
Lighting Photocells
|
Classification |
Commercial Dimmers, Motion Sensors, & Photo Cells
|
Time Clocks
|
UNSPSC |
39121524 - Photocontrols
|
-
|
UPC/EAN/GTIN |
00786261610201 |
78626161017 |
Weight per package |
0.2 (lbs/each) |
0 |
Description |
5008ME 1000W 480V Photocontrol
Turnlock Utility 480V Phototransistor With Delayed Response. Uses A Silicone Photo Sensor Instead Of A Standard CDS Photocell. For Use On Streets, Highways and Other Luminaries Equipped With Locking Type Receptacles, Where Most Stringentsurge Protection Is Needed.
|
5008M Delayed Response Turnlock, 480V 1000W, Mov
Thermal Type; 3 Inch Dia X 2 Inch H Size; Yellow Finish; Polypropylene Enclosure Material; Outdoor Application; 480 V Voltage Rating; Turn Lock With Prong Mounting; -40 to 140 Deg F Temperature Rating; 1 to 3 FC Turn On Light Level; 1000 W Tungsten Load Rating; 1800 Va Ballast Load Rating; Time Delay Response Feature; 90 J Surge Arrester Rating; Mov Surge Arrester Type; Tork[R] Brand; Applicable Standard Ansi C 136.10, Eei Nema; Cadmium Sulphide Cell; 5000M Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$60.47 (Each) |
$0.00 (Each) |
Carton/Reel |
$60.47 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$60.47 (1 Each) |
$0.00 (1 Each) |
|
Material |
Polycarbonate |
- |
Voltage Rating |
- |
480 V |
|
Enclosure Material |
- |
POLYPROPYLENE |
Finish |
- |
YELLOW |
|
Size |
H=2.187 - W=3.187 |
3 INCH DIA X 2 INCH H |
|
Additional Information |
- |
APPLICABLE STANDARD ANSI C 136.10, EEI NEMA; CADMIUM SULPHIDE CELL |
Commodity Description |
- |
LIGHTING PHOTOCELLS |
Description |
1000W 480V PHOTOCONTROL |
DELAYED RESPONSE TURNLOCK, 480V 1000W, MOV |
extra long description |
TORK 5008ME TurnLock Utility 480V P |
- |
Features |
UtilityGrade TurnLock, On 1-3fc, Off/On Ratio 5Max, Delay Resp, 1" Silicone Sensor, 480V, 7500W Tungsten, 4800VA Ballast |
- |
Long Description |
TurnLock Utility 480V Phototransistor with delayed response. Uses a silicone photo sensor instead of a standard CdS photocell. For use on streets, highways and other luminaries equipped with locking type receptacles, where most stringentsurge protection is needed. |
THERMAL TYPE; 3 INCH DIA X 2 INCH H SIZE; YELLOW FINISH; POLYPROPYLENE ENCLOSURE MATERIAL; OUTDOOR APPLICATION; 480 V VOLTAGE RATING; TURN LOCK WITH PRONG MOUNTING; -40 TO 140 DEG F TEMPERATURE RATING; 1 TO 3 FC TURN ON LIGHT LEVEL; 1000 W TUNGSTEN LOAD RATING; 1800 VA BALLAST LOAD RATING; TIME DELAY RESPONSE FEATURE; 90 J SURGE ARRESTER RATING; MOV SURGE ARRESTER TYPE; TORK[R] BRAND; APPLICABLE STANDARD ANSI C 136.10, EEI NEMA; CADMIUM SULPHIDE CELL; 5000M MODEL |
Product Type |
Turnlock Utility 480V Phototransistor |
Lighting Photocontrol |
Special Features |
380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor |
- |
|
Ballast Load Rating |
- |
1800 VA |
Response Feature |
- |
TIME DELAY |
supply voltage |
480 VAC |
- |
Surge Arrester Rating |
- |
90 J |
Surge Arrester Type |
- |
MOV |
Timing Range |
2 Minutes |
- |
Tungsten Load Rating |
- |
1000 W |
Turn ON Light Level |
- |
1 TO 3 FC |
Warranty |
5 Year |
- |
|
Brand |
NSi |
Nsi Industries |
Manufacturers Part Number |
5008ME |
5008M |
Model |
- |
5000M |
|
Category Description |
Commercial dimmers, motion sensors, & photo cells |
TIME CLOCKS |
Type |
Delayed Response Utility Grade |
THERMAL |
|
|
Application |
Street-Highway Lighting |
Outdoor |
Enclosure |
Polycarbonate |
- |
environmental conditions |
-40 to + 140 |
- |
Frequency Rating |
50/60 Hz |
- |
Mounting |
TWIST LOCK |
TURN LOCK WITH PRONG |
Operating Temperature |
-40 to + 140 |
- |
standard |
UL773 |
- |
Temperature Rating |
- |
-40 TO 140 DEG F |
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
Call nearest store for Item Price
|