5500 - Shorting Cap

Nsi

  • $14.86 (Each)
  • $14.86 (Each)

  • $178.32 (Per 12)

In-Stock: 6 available locally (Humble, TX) (change location)
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
5500
Manufacturer
Nsi
Manufacturer's Part Number
5500
Description
Shorting Cap
Shorting Cap Turnlock, 480V Max, 1800W Tungsten, 1800VA Ballast
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
786261611307 / 7862616113078 / 00786261611307
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.86 (Each)
Standard Packaging
$178.32 (Per 12)
Stock Availability
Humble
6 (Check another store)
Deer Park
10
All Stores
188
Resources
Images
 
 
5500 - Small Image
 
5500 - Large Image
 
5500 - Large Image
 
5500 - Large Image
 
5500 - Large Image
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
Turnlock Shorting Cap 480V Max
Description
SHORTING CAP
extra long description
TORK 5500 TurnLock Shorting Cap 480
Long Description
Shorting Cap TurnLock, 480V Max, 1800W Tungsten, 1800VA Ballast
Special Features
480 VAC Max 1800 Tungsten 1800VA Ballast Shorting Cap
Additional Information
supply voltage
480 VAC Max
Manufacturer Information
Brand
NSi
Manufacturers Part Number
5500
GTIN
00786261611307
UPC
786261611307
Taxonomies, Classifications, and Categories
Category Description
Commercial dimmers, motion sensors, & photo cells
Type
Shorting Cap
Packaging
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Enclosure
Plastic Housing
Application
Street-Highway Lighting
Mounting
TWIST LOCK
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5500.
Jump To:

Cross Referenced

These items are similar to 5500 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MC-10 ALR n/a
SC-10 ALR n/a
SC-10ANSI ALR n/a
S1039 Fisher Pierce n/a
PSC Hubbell Lighting 00785988270002
39056 Morris 00601986390569
30846 Mulberry 00095327308465
5500 NSi Industries 00786261611307
SC201-99 Paragon n/a
JP-275 Precision Multiple Controls 00720563502758
S1039 Thomas & Betts 784564112231

* All prices subject to change.

Begin Live Chat