A515M - 15 Min Twist Timer Ivory

Nsi

  • $58.21 (Each)
  • $58.21 (Each)

In-Stock: 4 available locally (Lafayette, LA) (change location)
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
A515M
Manufacturer
Nsi
Manufacturer's Part Number
A515M
Description
15 Min Twist Timer Ivory
The Tork A515M 15-Minute Spring-Wound In-Wall Twist Timer Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261150134 / 7862611501344 / 00786261150134
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$58.21 (Each)
Stock Availability
Lafayette
4 (Check another store)
Alexandria
0
All Stores
29
Resources
Images
 
 
A515M - Small Image
 
A515M - Large Image
 
A515M - Large Image
 
A515M - Large Image
 
A515M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
15 MIN TWIST TIMER IVORY
Long Description
The TORK A515M 15-Minute Spring-Wound In-Wall Twist Timer is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Special Features
Ivory 15 Minute No Hold In Wall Time Switch
Product Type
Interval Timer 15 Min White
extra long description
TORK A515M Interval Timer 15 Min Wh
Features
The TORK A515M spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applicat
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
15 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A515M
GTIN
00786261150134
UPC
786261150134
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Mounting
Single Gang Wall Plate
Application
NSI
Enclosure
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A515M.
Jump To:

Similar Items

Similar items are close alternatives to A515M, though they may not be 100% alike.

Interval Timer 15 Min White
  • Our Part #: A515MW
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A515MW
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($60.26) ·
A515MW - Nsi Industries

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$60.26

Each

QTY:
Each
Add
Tork A515MA Interval Timer 15 Min L
  • Our Part #: A515MA
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: A515MA
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($40.68) ·
A515MA - Nsi Industries

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$40.68

Each

QTY:
Each
Add
Spring Wound Countdown Timer, Decorator Style, 125-277 Vac, 50/60 HZ, SPST, 15 M...
  • Our Part #: FD15MC
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FD15MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($218.10) ·
FD15MC - Intermatic Inc.

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.35

Each

QTY:
Each
Add
Interval Timer 15 Min Hold Ivory
  • MFR Part #: A515MH
  • GTIN: 00786261150202
  • Manufacturer: NSI
Interval Timer 15 Min Hold White
  • MFR Part #: A515MHW
  • GTIN: 00786261151209
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat