A560MW - 60 Min Twist Timer White

Nsi

  • $64.01 (Each)
  • $64.01 (Each)

In-Stock: 1 available locally (Denton, TX) (change location)
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
A560MW
Manufacturer
Nsi
Manufacturer's Part Number
A560MW
Description
60 Min Twist Timer White
Timer, 60 Min Time Setting Mode, SPST/SPDT Contact Form, 60 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
N/A
UPC/EAN/GTIN
786261151155 / 7862611511558 / 00786261151155
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.01 (Each)
Stock Availability
Denton
1 (Check another store)
DFW RDC
3
All Stores
180
Resources
Images
 
 
A560MW - Small Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
 
A560MW - Large Image
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
125/250/277 V ac
Phase
Single Phase
Poles
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
60 MIN TWIST TIMER WHITE
Special Features
White 60 Minute No Hold in Wall Time Switch
Product Type
Timer
Long Description
Timer, 60 min Time Setting Mode, SPST/SPDT Contact Form, 60 min Time Setting, 125/250/277 V ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
60 Minute Spring Wound Twist Timer 125-277V SPDT White.
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
extra long description
TORK A560MW 60 Minute In-Wall Twist
Additional Information
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
Time Setting Mode
60 min
Contact Form
SPST/SPDT
Maximum Time Setting
60 min
action
SPDT
Contact Rating
125-250-277 VAC
Timing Range
60 Minute
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A560MW
GTIN
00786261151155
UPC
786261151155
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
Enclosure
Single Gang Wall Plate
environmental conditions
32-122 F
Frequency Rating
50-60 Hz
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of A560MW.
Jump To:

Similar Items

Similar items are close alternatives to A560MW, though they may not be 100% alike.

Timer, 60 Min Time Setting Mode, SPDT Contact Form, 60 Min Time Setting, 125/250...
  • Our Part #: A560M
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A560M
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($64.01) ·
A560M - Nsi Industries

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.01

Each

QTY:
Each
Add
Interval Timer 60 Min Hold White
  • MFR Part #: A560MH
  • GTIN: 00786261150226
  • Manufacturer: NSI
Interval Timer 60 Min White
  • MFR Part #: A560MHW
  • GTIN: 00786261151223
  • Manufacturer: NSI

* All prices subject to change.

Begin Live Chat