C560M - 60 Min Twist Timer With Metal Wallplate

Nsi

  • $53.61 (Each)
  • $53.61 (Each)

In-Stock: 1 available locally (Nashville, TN) (change location)
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
C560M
Manufacturer
Nsi
Manufacturer's Part Number
C560M
Description
60 Min Twist Timer With Metal Wallplate
Twist Timer, 60 Min Time Setting Mode, SPDT;SPST Contact Form, 60 Min Time Setting, 125/250/277 V Ac, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121427 - Wiring taps
UPC/EAN/GTIN
786261155054 / 7862611550540 / 00786261155054
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.61 (Each)
Stock Availability
Nashville
1 (Check another store)
Nashville RDC
2
All Stores
133
Resources
Images
 
 
C560M - Small Image
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Large Image
 
C560M - Large Image
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
125/250/277 V ac
Material
Metal Brushed Aluminum
Poles
1
Phase
Single Phase
Descriptions
Description
60 MIN TWIST TIMER WITH METAL WALLPLATE
Product Type
Twist Timer
Long Description
Twist Timer, 60 min Time Setting Mode, SPDT;SPST Contact Form, 60 min Time Setting, 125/250/277 V ac, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 0.4 lb
Features
60 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate.
Short Description
60 Min Timer 125-277V SPDT With Metal Plate
Special Features
No Hold 60 Minute Commercial Grade in Wall Time Switch
extra long description
TORK C560M 60 Minute In-Wall Twist
Additional Information
Time Setting Mode
60 min
Contact Form
SPDT;SPST
Maximum Time Setting
60 min
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+122 °F
Standards Met
Ul;CSA
Made in USA
yes
Contact Rating
125-250-277 VAC
Timing Range
60 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
C560M
GTIN
00786261155054
UPC
786261155054
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
Enclosure
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C560M.
Jump To:

Similar Items

Similar items are close alternatives to C560M, though they may not be 100% alike.

Time Clock, 60 Min Time Setting Mode, 1 No Contact Form, 60 Min Time Setting, 27...
  • Our Part #: FF60MC
  • Nashville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FF60MC
  • Manufacturer: Intermatic Inc.
  • Find: Similar Items
  • Pkg Sizes: 6 ($197.52) ·
FF60MC - Intermatic Inc.

Nashville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.92

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat