SS705Z - Astro Wall SW Timer 120V Led White

Nsi

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS705Z
Manufacturer
Nsi
Manufacturer's Part Number
SS705Z
Description
Astro Wall SW Timer 120V Led White
Timer SWTCH, 168 H Time Setting Mode, SPST Contact Form, 168 H Time Setting, 120 V Ac, 7 On/Off Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 X 5 In Size, 0.39 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Controls Mark as Incorrect
Suggest a New Category
Classification
Timers
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261140388 / 00786261140388
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Arlington Branch
0 (Find nearest stock)
DFW RDC
1
All Stores
1
Resources
Images
 
 
SS705Z - Large Image
 
SS705Z - Large Image
Attachments
 
 
SS705Z - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 V ac
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
ASTRO WALL SW TIMER 120V LED WHITE
Product Type
Timer Swtch
Long Description
Timer Swtch, 168 h Time Setting Mode, SPST Contact Form, 168 h Time Setting, 120 V ac, 7 ON/OFF Cycles, 1 Pole, Single Gang Wall Plate Connection, +32 °F Operating Temperature, +104 °F Operating Temperature, 3 x 5 in Size, 0.39 lb
Features
Astro Wall Switch Timer No Neutral 15A 120V Rated for LED White.
Short Description
Astro Wall Sw Timer 120V LED White
Special Features
7 On and Off Pairs of Set Points Each Day-Asronomic-Random Mode-Daylight Saving
Additional Information
Time Setting Mode
168 h
Contact Form
SPST
Maximum Time Setting
168 h
Maximum ON/OFF Cycles
7
Connection Type
Single Gang Wall Plate
Minimum Operating Temperature
+32 °F
Maximum Operating Temperature
+104 °F
Standards Met
cULus Listed
Made in USA
yes
Contact Rating
120 VAC
Timing Range
7 DAY
Contact Configuration
SPST
action
SPST
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
SS705Z
GTIN
00786261140388
UPC
786261140388
Taxonomies, Classifications, and Categories
Category Description
TIMERS
Type
Astronomic In Wall Timer
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Uses, Certifications, and Standards
Application
Residential Interior Lighting-Small Fans and Motors-Appliances
environmental conditions
32 to +104
Frequency Rating
60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
Operating Temperature
32 to +104
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater DFW RDC Area

Location Stock Available
DFW RDC
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat