9150TRNSS - 150W Led 12V SS LNDSCP TRMFR

W.A.C. Lighting

  • $345.90 (Each)
  • $345.90 (Each)
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
9150TRNSS
Manufacturer
W.A.C. Lighting
Manufacturer's Part Number
9150-TRN-SS
Description
150W Led 12V SS LNDSCP TRMFR
Wac Landscape Lighting Magnetic Power Supplies Are 12V Ac to Support The Entire Line Of 12V Landscape Lighting Products, Including Accent, Flood, Well, Indicator, Submersible, 12V Tape Light, Step and Wall, Deck and Patio, Path and Area, and Hardscape Lighting Products. The Stainless Steel Housing Enhances Protection From Corrosive and Outdoor Elements. Mounting Extrusion With Variating Knockout Sizes Proved For A Simple Installation. Heavy Gauged Grounded and Water Resistant Cord Included For Simple Plug-
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
N/A
UPC/GTIN
790576395951 / 00790576395951
Weight per unit
11.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$345.90 (Each)
Resources
Images
 
 
9150TRNSS - Small Image
 
9150TRNSS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Transitional
Finish
Pwt, Nckl, B/S, Slvr.
Descriptions
Description
150W LED 12V SS LNDSCP TRMFR
Product Type
Outdoor Landscape Magnetic Power Supply
Long Description
WAC Landscape Lighting Magnetic power supplies are 12V AC to support the entire line of 12V Landscape Lighting products, including Accent, Flood, Well, Indicator, Submersible, 12V Tape Light, Step and Wall, Deck and Patio, Path and Area, and Hardscape lighting products. The Stainless Steel housing enhances protection from corrosive and outdoor elements. Mounting extrusion with variating knockout sizes proved for a simple installation. Heavy gauged grounded and water resistant cord included for simple plug-
Additional Information
Safety Rating
UL, cUL
Category
Landscape Ltg.
Voltage
120.00 LBS
Manufacturer Information
Brand
Wac Lighting CO.,
Manufacturers Part Number
9150-TRN-SS
GTIN
00790576395951
UPC
790576395951
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Transformers
Packaging
Weight per each
11.2