2315 - NM Tee 2300 Iv

Wiremold

  • $3.42 (Each)
  • $3.42 (Each)

  • $342.40 (Per 100)

In-Stock: 1 available locally (Lee's Summit, MO) (change location)
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
2315
Manufacturer
Wiremold
Manufacturer's Part Number
2315
Description
NM Tee 2300 Iv
<P>2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776051988 / 0786776051988 / 00786776051988
Weight per unit
0.109 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.42 (Each)
Carton
$3.42 (Each)
Stock Availability
Lee's Summit
1 (Check another store)
Lenexa
0
All Stores
57
Resources
Images
 
 
2315 - Large Image
 
2315 - Small Image
Attachments
 
 
2315 - Specification Sheet
Brochures
 
 
2315 - Brochure
Other Links
 
 
2315 - Other
 
2315 - Other
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
Plastic
Material, Color, and Finish
Color
Ivory
Descriptions
Long Description
<p>2300 Series T Fitting.For branching of raceway running at right angles. </p>
Special Features
Accommodates communication and/or power wiring. Durable, textured PVC ivory or white finish. Single- and dual-compartment low profile design. Adhesive backing for low voltage (under 50V)applications.
Product Type
NM Tee 2300 Ivory
extra long description
WM 2315 NM TEE 2300 IVORY
Description
NM TEE 2300 IV
Features
<p>2300 Series T Fitting.For branching of raceway running at right angles. </p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
2315
GTIN
00786776051988
UPC
786776051988
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.109
Carton
1
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 57

Location search:

Greater Lenexa Area

Location Stock Available
Lee's Summit
1 View Store

A-L

Location Stock Available
Fort Smith
10 View Store
These alternate items can be purchased instead of 2315.
Jump To:

Similar Items

Similar items are close alternatives to 2315, though they may not be 100% alike.

<P>PN10 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (2...
  • Our Part #: PN10F15FW
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PN10F15FW
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.43) ·
PN10F15FW - Wiremold

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat