57482WH - STL Device Box 2G WH

Wiremold

  • $19.14 (Each)
  • $19.14 (Each)

In-Stock: 2 available locally (Tyler, TX) (change location)
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
57482WH
Manufacturer
Wiremold
Manufacturer's Part Number
5748-2WH
Description
STL Device Box 2G WH
<P>For Deep Switches and Receptacles. Base Has Two 1/2'' Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4'' L X 4 3/4'' W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The ''V'' Color Prefix to ''VC'' or The ''WH'' Color Suffix to ''WHC'' to Denote The Canadian Versions.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776562996 / 0786776562996 / 00786776562996
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.14 (Each)
Stock Availability
Tyler
2 (Check another store)
All Stores
5
Resources
Images
 
 
57482WH - Large Image
 
57482WH - Small Image
Brochures
 
 
57482WH - Brochure
Other Links
 
 
57482WH - Other
 
57482WH - Other
 
57482WH - Other
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
White
Descriptions
Product Type
STL Device Box 2G White
extra long description
WM 5748-2WH STL DEVICE BOX 2G WHITE
Description
STL DEVICE BOX 2G WH
Long Description
<p>For deep switches and receptacles. Base has two 1/2'' trade size KOs. Larger gang boxes available by special order. Two-gang: 4 3/4'' L x 4 3/4'' W (121mm x 121mm). Accepts NEMA double-gang standard faceplates. NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the ''V'' color prefix to ''VC'' or the ''WH'' color suffix to ''WHC'' to denote the Canadian versions.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
5748-2WH
GTIN
00786776562996
UPC
786776562996
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
standard
ROHS, NAFTA, UL, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available
Tyler
2 View Store

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available
Conway
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat