704WH - STL Strap 700 WH

Wiremold

  • $0.73 (Each)
  • $0.73 (Each)

  • $7.30 (Per 10)

In-Stock: 5 available locally (Enid, OK) (change location)
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
704WH
Manufacturer
Wiremold
Manufacturer's Part Number
704WH
Description
STL Strap 700 WH
<P>Converts to One Hole By Breaking Off At Score. Lanced Tab Holds Strap In Place While Fastening to Surface.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189407 / 0786776189407 / 00786776189407
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.73 (Each)
Carton
$7.30 (Per 10)
Stock Availability
Enid
5 (Check another store)
Oklahoma City
0
All Stores
532
Resources
Images
 
 
704WH - Large Image
 
704WH - Small Image
Attachments
 
 
704WH - Specification Sheet
Brochures
 
 
704WH - Brochure
Other Links
 
 
704WH - Other
 
704WH - Other
 
704WH - Other
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
White
Descriptions
extra long description
WM 704WH STL STRAP 700 WHITE
Product Type
STL Strap 700 White
Description
STL STRAP 700 WH
Long Description
<p>Converts to one hole by breaking off at score. Lanced tab holds strap in place while fastening to surface.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Additional Information
Voltage
600.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
704WH
GTIN
00786776189407
UPC
786776189407
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.02
Carton
10
Uses, Certifications, and Standards
standard
ROHS, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat