896CK34 - Brass CPT Comb Plate 3/4 PLG

Wiremold

  • $73.41 (Each)
  • $73.41 (Each)

  • $587.28 (Per 8)
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
896CK34
Manufacturer
Wiremold
Manufacturer's Part Number
896CK-3/4
Description
Brass CPT Comb Plate 3/4 PLG
<P>Brass Cover Plate With 3/4'' (19.1MM) Threaded Opening For Carpet. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.</P>
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/EAN/GTIN
786564276388 / 0786564276388 / 00786564276388
Weight per unit
1.144 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$73.41 (Each)
Standard Packaging
$587.28 (Per 8)
Resources
Other Links
 
 
896CK34 - Other
 
896CK34 - Other
Images
 
 
896CK34 - Large Image
Brochures
 
 
896CK34 - Brochure
Attachments
 
 
896CK34 - Specification Sheet
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
BRASS CPT COMB PLATE 3/4 PLG
extra long description
WLK 896CK-3/4 BRASS CPT COMB PLT 3/
Product Type
Brass CPT Comb PLT 3/4 PLG
Long Description
<p>Brass cover plate with 3/4'' (19.1mm) threaded opening for carpet. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.</p>
Construction
ASSEMBLED
Special Features
Snap down ring assembly for steel floor boxes. Fully adjustable box. TopGuard protection.
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
896CK-3/4
GTIN
00786564276388
UPC
786564276388
Taxonomies, Classifications, and Categories
Category Description
FLOOR BOXES
Type
Floor Box
Packaging
Weight per each
1.144
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Metallic Outlet Boxes: File E2961 Guide QCIT Meets Article 314.27(C) of NEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat