BK2010A2 - STL Entrance End Fitting 2000 BLK

Wiremold

  • $8.95 (Each)
  • $8.95 (Each)

  • $894.57 (Per 100)

In-Stock: 4 available locally (Rogers, AR) (change location)
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
BK2010A2
Manufacturer
Wiremold
Manufacturer's Part Number
BK2010A2
Description
STL Entrance End Fitting 2000 BLK
<P>Connects 2000 Series Raceway to 1/2'' Trade Size Conduit or Armored Cable Connectors. 1/2'' Trade Size Kos Located On End, Sides, and Bottom Of Fitting. Includes Ground Screw. If More Capacity Is Required, Use 2010A3.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776074574 / 0786776074574 / 00786776074574
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Carton
$8.95 (Each)
Stock Availability
Rogers
4 (Check another store)
Springdale
0
All Stores
389
Resources
Images
 
 
BK2010A2 - Large Image
 
BK2010A2 - Small Image
Brochures
 
 
BK2010A2 - Brochure
Other Links
 
 
BK2010A2 - Other
 
BK2010A2 - Other
 
BK2010A2 - Other
 
BK2010A2 - Other
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
WM BK2010A2 STL ENTRANCE END FITTIN
Product Type
STL Entrance End Fitting 2000 Black
Description
STL ENTRANCE END FITTING 2000 BLK
Long Description
<p>Connects 2000 Series Raceway to 1/2'' trade size conduit or armored cable connectors. 1/2'' trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.</p>
Special Features
Steel Raceway, Compact low profile design, Full range of fittings, one and two - gang device boxes.
Features
<p>Connects 2000 Series Raceway to 1/2'' trade size conduit or armored cable connectors. 1/2'' trade size KOs located on end, sides, and bottom of fitting. Includes ground screw. If more capacity is required, use 2010A3.</p>
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
Enclosure Type
Steel
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
BK2010A2
GTIN
00786776074574
UPC
786776074574
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Trade Size
Amperage
15.0
Packaging
Weight per each
0.214
Carton
1
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, CULUS, NAFTA, USMCA, cULus Listed Base & Blank Cover: File E4376 Guide RJBT. Multioutlet Assemblies: File E15191 Guide PVGT. Fittings: File E41751 Guide RJPR. Base & Blank Cover& Plugmold Series w/Snapcoil Harness: Meets Article 386 of NEC. Meets Section 12-3032 of CEC. Plugmold Wired Sections: Meets Article 380 of NEC. Meets Section 12-3032 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat