PN03F06FW - NM Cover Clip PN03 Fog WH

Wiremold

  • $1.54 (Each)
  • $1.54 (Each)

  • $3.08 (Per 2)

In-Stock: 6 available locally (Lawton, OK) (change location)
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
PN03F06FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F06FW
Description
NM Cover Clip PN03 Fog WH
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190717 / 0786776190717 / 00786776190717
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.54 (Each)
Carton
$3.08 (Per 2)
Stock Availability
Lawton
6 (Check another store)
Oklahoma City
0
All Stores
38
Resources
Images
 
 
PN03F06FW - Large Image
 
PN03F06FW - Small Image
 
PN03F06FW - Large Image
Specifications Sheets
 
 
PN03F06FW - Specification Sheet
Brochures
 
 
PN03F06FW - Brochure
Other Links
 
 
PN03F06FW - Other
 
PN03F06FW - Other
 
PN03F06FW - Other
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
Non Metallic
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Width
1 in;25.4 mm
Descriptions
Product Type
Cover Clip
Long Description
Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb
Features
For covering joint where two pieces of PN03 Series Raceway come together.
Short Description
Cover Clip, Non Metallic, Fog White, PN 05 Series
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
extra long description
WM PN03F06FW NM COVER CLIP PN03 FOG
Description
NM COVER CLIP PN03 FOG WH
Additional Information
Made in USA
yes
for use with
PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway
Standards Met
UL mA;RoHS Compliant
package quantity
2 PK;1 CT
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F06FW
GTIN
00786776190717
UPC
786776190717
Taxonomies, Classifications, and Categories
Type
FITTING
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Packaging
Weight
0.004 lb
Weight per each
0.004
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, USMCA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38

Location search:

* All prices subject to change.

Begin Live Chat