PN03F11FW - NM 90 D. Flat Elbow PN03 Fog WH

Wiremold

  • $2.22 (Each)
  • $2.22 (Each)

  • $4.44 (Per 2)

In-Stock: 6 available locally (El Dorado, AR) (change location)
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
PN03F11FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN03F11FW
Description
NM 90 D. Flat Elbow PN03 Fog WH
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 In Length, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776190748 / 0786776190748 / 00786776190748
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.22 (Each)
Carton
$4.44 (Per 2)
Stock Availability
El Dorado
6 (Check another store)
West Monroe
12
All Stores
457
Resources
Images
 
 
PN03F11FW - Large Image
 
PN03F11FW - Small Image
 
PN03F11FW - Large Image
Brochures
 
 
PN03F11FW - Brochure
Other Links
 
 
PN03F11FW - Other
 
PN03F11FW - Other
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
Non Metallic
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Length
2-11/16 in;68 mm
Descriptions
Product Type
Flat Elbow
Long Description
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 in Length, 0.15 lb
Features
For right angle turns on the same surface. 1" (25mm) bend radius.
Short Description
Flat Elbow, Non Metallic, Fog White, 2-15/16" Length
extra long description
WM PN03F11FW NM 90 D. FLAT ELBOW PN
Description
NM 90 D. FLAT ELBOW PN03 FOG WH
Special Features
Designed for use with Ortronics« TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Additional Information
Made in USA
yes
for use with
Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway
Standards Met
UL mA;RoHS Compliant
package quantity
2 PK;1 CT
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN03F11FW
GTIN
00786776190748
UPC
786776190748
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight
0.15 lb
Weight per each
0.147
Carton
2
Uses, Certifications, and Standards
standard
ROHS, CULUS, NAFTA, USMCA, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 457

Location search:

Greater West Monroe Area

Location Stock Available
El Dorado
6 View Store
West Monroe
12 View Store
These alternate items can be purchased instead of PN03F11FW.
Jump To:

Similar Items

Similar items are close alternatives to PN03F11FW, though they may not be 100% alike.

<P>For Right Angle Turns On Same Surface.</P>
  • Our Part #: 411
  • El Dorado Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 411
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.51) ·
411 - Wiremold

El Dorado Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat