PN10F15FW - NM Tee Fitting PN10 Fog WH

Wiremold

  • $3.43 (Each)
  • $3.43 (Each)

In-Stock: 117 available locally (Deer Park, TX) (change location)
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
PN10F15FW
Manufacturer
Wiremold
Manufacturer's Part Number
PN10F15FW
Description
NM Tee Fitting PN10 Fog WH
<P>PN10 Series T Fitting For Branches Of Raceway Running At Right Angles. 1'' (25MM) Bend Radius. </P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035506 / 0786776035506 / 00786776035506
Weight per unit
0.133 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.43 (Each)
Stock Availability
Deer Park
117 (Check another store)
All Stores
155
Resources
Images
 
 
PN10F15FW - Large Image
 
PN10F15FW - Small Image
Brochures
 
 
PN10F15FW - Brochure
Other Links
 
 
PN10F15FW - Other
 
PN10F15FW - Other
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
Plastic
Material, Color, and Finish
Color
White
Descriptions
Product Type
NM Tee Fitting PN10 Fog White
extra long description
WM PN10F15FW NM TEE FITTING PN10 FO
Description
NM TEE FITTING PN10 FOG WH
Long Description
<p>PN10 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Special Features
Designed for use with Ortronics® TracJack and Series II modules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
Short Description
Eclipse PN10 Tee Fitting
Features
<p>PN10 Series T Fitting for branches of raceway running at right angles. 1'' (25mm) bend radius. </p>
Additional Information
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PN10F15FW
GTIN
00786776035506
UPC
786776035506
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
FITTING
Packaging
Weight per each
0.133
Carton
1
Uses, Certifications, and Standards
standard
NAFTA, ROHS, USMCA, CULUS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 155

Location search:
These alternate items can be purchased instead of PN10F15FW.
Jump To:

Similar Items

Similar items are close alternatives to PN10F15FW, though they may not be 100% alike.

<P>2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. </P>
  • Our Part #: 2315
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2315
  • Manufacturer: Wiremold
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.42) ·
2315 - Wiremold

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.42

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat