PSB2FW - NM Power Box 2G Fog WH

Wiremold

  • $13.50 (Each)
  • $13.50 (Each)

In-Stock: 8 available locally (Little Rock, AR) (change location)
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
PSB2FW
Manufacturer
Wiremold
Manufacturer's Part Number
PSB2FW
Description
NM Power Box 2G Fog WH
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V Ac, 4-7/8 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776035889 / 0786776035889 / 00786776035889
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.50 (Each)
Stock Availability
Little Rock
8 (Check another store)
All Stores
17
Resources
Images
 
 
PSB2FW - Large Image
 
PSB2FW - Large Image
 
PSB2FW - Small Image
Attachments
 
 
PSB2FW - Specification Sheet
Brochures
 
 
PSB2FW - Brochure
Other Links
 
 
PSB2FW - Other
 
PSB2FW - Other
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
Non Metallic
Voltage Rating
600 V ac
Number of Gangs
2.0
Material, Color, and Finish
Finish
Fog White
Color
White
Dimensions and Weight
Length
4-7/8 in;124 mm
Width
1-3/4 in;44 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box
Long Description
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V ac, 4-7/8 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.4 lb
Features
Accepts all standard two-gang NEMA faceplates and keystone jacks. Twistouts on all four sides for PN03, PN05, and PN10 Series Raceways. Has 1/2" and 3/4" concentric trade size KOs, as well as rectangular KO for wall box mounting. Designed for use with Ortronics WiJack Wireless Access Point.
Short Description
Device Box, 2 Gang, Non Metallic
Special Features
Designed for use with Ortronics® TracJack and Series IImodules. PSB3 Device Box accommodates wireless. Accommodates communication or power wiring. FT-4 Flame Spread Rating.
extra long description
WM PSB2FW NM POWER BOX 2G FOG WHITE
Description
NM POWER BOX 2G FOG WH
Additional Information
Made in USA
yes
for use with
Eclipse[T] PN03/PN05/PN10 Series Single Channel Raceway;All Standard Two-Gang NEMA Faceplate and Keystone Jack
Standards Met
UL (Canada and US) Listed
package quantity
1 ct
Knockout Size
1/2 in, 3/4 in
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
PSB2FW
GTIN
00786776035889
UPC
786776035889
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway Device Box
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E90378 Guide RJTX. Complies with flammability rewuirements of UL-5A. Fittings: File E90377 Guide RJYT. Meets Article 388 of NEC. UL Listed for up to 600V. Meets Section 12-2600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Little Rock Area

Location Stock Available
Little Rock
8 View Store

Distribution Centers

Location Stock Available
Nacogdoches
6 View Store
Tyler
1 View Store

A-L

Location Stock Available
Lufkin
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat