V57482 - STL Device Box 2G Iv

Wiremold

  • $22.44 (Each)
  • $22.44 (Each)

  • $2,243.83 (Per 100)

In-Stock: 2 available locally (Rogers, AR) (change location)
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
V57482
Manufacturer
Wiremold
Manufacturer's Part Number
V5748-2
Description
STL Device Box 2G Iv
Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.8 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070576 / 0786776070576 / 00786776070576
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.44 (Each)
Carton
$22.44 (Each)
Stock Availability
Rogers
2 (Check another store)
Springdale
4
All Stores
516
Resources
Images
 
 
V57482 - Large Image
 
V57482 - Small Image
 
V57482 - Large Image
Brochures
 
 
V57482 - Brochure
Other Links
 
 
V57482 - Other
 
V57482 - Other
 
V57482 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
4-3/4 in;121 mm
Width
1-3/4 in;44 mm
Height
4-3/4 in;121 mm
Descriptions
Product Type
Device Box
Long Description
Device Box, Steel, Ivory, Scuffcoat, 2 Gang, 4-3/4 in Length, 1-3/4 in Width, 4-3/4 in Height, 0.8 lb/EA
Short Description
Device Box, Steel, Ivory, Scuffcoat, 2 Gang
extra long description
WM V5748-2 STL DEVICE BOX 2G IVORY
Description
STL DEVICE BOX 2G IV
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5748-2
GTIN
00786776070576
UPC
786776070576
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.8 lb/EA
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Deep Switches, Receptacles and Communication Device
standard
UL, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat