V5785 - STL Combo Connector Iv

Wiremold

  • $6.18 (Each)
  • $6.18 (Each)

  • $618.06 (Per 100)

In-Stock: 3 available locally (Wichita Falls, TX) (change location)
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
V5785
Manufacturer
Wiremold
Manufacturer's Part Number
V5785
Description
STL Combo Connector Iv
Combination Connector, Steel, Ivory, Scuffcoat, 1-3/8 In Length, 3 In Width, 1-5/16 In Height, Surface Mount, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070637 / 0786776070637 / 00786776070637
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.18 (Each)
Carton
$6.18 (Each)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
0
All Stores
129
Resources
Images
 
 
V5785 - Large Image
 
V5785 - Small Image
 
V5785 - Large Image
Brochures
 
 
V5785 - Brochure
Other Links
 
 
V5785 - Other
 
V5785 - Other
 
V5785 - Other
 
V5785 - Other
 
V5785 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Finish
Scuffcoat
Dimensions and Weight
Length
1-3/8 in;33 mm
Width
3 in;76 mm
Height
1-5/16 in;33 mm
Descriptions
Product Type
Combination Connector
Long Description
Combination Connector, Steel, Ivory, Scuffcoat, 1-3/8 in Length, 3 in Width, 1-5/16 in Height, Surface Mount, 0.18 lb/EA
Short Description
Combination Connector, Steel, Ivory, Scuffcoat
Special Features
Includes Spring Steel Bushing Eliminates Need for Conduit Nipple and Locknut for End Connection to Box
extra long description
WM V5785 STL COMBO CONNECTOR IVORY
Description
STL COMBO CONNECTOR IV
Additional Information
Made in USA
yes
Cable Type
Communication;Power;Data;Audio;Video
Mounting Type
Surface Mount
for use with
V500/V700 Series One Piece Steel Surface Raceway
Standards Met
UL Listed;cUL Listed
package quantity
10 CT
Voltage
300.0 V
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V5785
GTIN
00786776070637
UPC
786776070637
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Connecting Raceway
standard
NAFTA, CULUS, ROHS, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat