V7005 - STL Raceway 5' V700 Iv

Wiremold

  • $2.72 (Each)
  • $2.72 (Each)

  • $135.96 (Per 50)

  • $271.91 (Per 100)

In-Stock: 50 available locally (Centennial, CO) (change location)
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
V7005
Manufacturer
Wiremold
Manufacturer's Part Number
V700-5
Description
STL Raceway 5' V700 Iv
Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. These Rugged Raceways Offer A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish. For 5' Lengths Order Catalog Numbers With The ''-5'' Suffix.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776037579 / 0786776037579 / 00786776037579
Weight per unit
0.333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.72 (Each)
Carton
$135.96 (Per 50)
Stock Availability
Centennial
50 (Check another store)
Denver
80
All Stores
721
Resources
Images
 
 
V7005 - Large Image
 
V7005 - Large Image
 
V7005 - Small Image
Brochures
 
 
V7005 - Brochure
Other Links
 
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
 
V7005 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Raceway 5 FT. V700 Ivory
extra long description
WM V700-5 STL RACEWAY 5 FT. V700 IV
Description
STL RACEWAY 5' V700 IV
Long Description
Ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the ''-5'' suffix.
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Construction
One-Piece
Features
Ideal for surface mounting small amounts of electrical wiring or communication cables. These rugged raceways offer a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish. For 5' lengths order catalog numbers with the ''-5'' suffix.
Additional Information
Number of Channels
1.0
Voltage
600.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V700-5
GTIN
00786776037579
UPC
786776037579
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Raceway
Packaging
Weight per each
0.333
Carton
50
Uses, Certifications, and Standards
standard
CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V7005.
Jump To:

Cross Referenced

These items are similar to V7005 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL7505IV Hubbell Wiring Device-Kellems 00783585218588
V7005 Legrand Wiremold 00786776037579

* All prices subject to change.

Begin Live Chat