V706 - STL Connection Cover 700 Iv

Wiremold

  • $0.93 (Each)
  • $0.93 (Each)

  • $9.25 (Per 10)

  • $92.50 (Per 100)

In-Stock: 220 available locally (Lawton, OK) (change location)
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
V706
Manufacturer
Wiremold
Manufacturer's Part Number
V706
Description
STL Connection Cover 700 Iv
<P>Covers Seam Where Two Lengths Of 700 Series Raceway Come Together.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776189568 / 0786776189568 / 00786776189568
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.93 (Each)
Carton
$9.25 (Per 10)
Stock Availability
Lawton
220 (Check another store)
Oklahoma City
0
All Stores
3,311
Resources
Images
 
 
V706 - Large Image
 
V706 - Small Image
Brochures
 
 
V706 - Brochure
Other Links
 
 
V706 - Other
 
V706 - Other
 
V706 - Other
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
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Connection Cover 700 Ivory
extra long description
WM V706 STL CONNECTION COVER 700 IV
Description
STL CONNECTION COVER 700 IV
Short Description
700 Connection Cover
Long Description
<p>Covers seam where two lengths of 700 Series Raceway come together.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any dTcor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Features
<p>Covers seam where two lengths of 700 Series Raceway come together.</p>
Additional Information
indoor/outdoor
Indoor
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V706
Brand
WIREMOLD
GTIN
00786776189568
UPC
786776189568
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
Accessories
Packaging
Weight per each
0.01
Carton
10
Uses, Certifications, and Standards
standard
USMCA, CULUS, ROHS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat