V711 - STL Flat 90 D. Elbow 700 Iv

Wiremold

  • $3.04 (Each)
  • $3.04 (Each)

  • $303.85 (Per 100)

In-Stock: 10 available locally (Odessa, TX) ( change location)
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
V711
Manufacturer
Wiremold
Manufacturer's Part Number
V711
Description
STL Flat 90 D. Elbow 700 Iv
Wiremold 700 Series Is Ideal For Surface Mounting Small Amounts Of Electrical Wiring or Communication Cables. This Rugged Raceway Offers A Low Profile Appearance Which Blend With Any Decor. Available In Our Exclusive Scuffcoat Finish.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070224 / 0786776070224 / 00786776070224
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.04 (Each)
Carton
$3.04 (Each)
Stock Availability
Odessa
10 (Check another store)
All Stores
540
Resources
Images
 
 
V711 - Large Image
 
V711 - Small Image
Attachments
 
 
V711 - Specification Sheet
Brochures
 
 
V711 - Brochure
Other Links
 
 
V711 - Other
 
V711 - Other
 
V711 - Other
 
V711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Flat 90 D. Elbow 700 Ivory
extra long description
WM V711 STL FLAT 90 D. ELBOW 700 IV
Description
STL FLAT 90 D. ELBOW 700 IV
Long Description
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Special Features
Low-profile, unobtrusive appearance., Surface mounting, UL5 and ADA compliant, UL and cUL Listed component raceways
Features
Wiremold 700 Series is ideal for surface mounting small amounts of electrical wiring or communication cables. This rugged raceway offers a low profile appearance which blend with any decor. Available in our exclusive ScuffCoat finish.
Additional Information
Voltage
300.0 V
indoor/outdoor
Indoor
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
V711
GTIN
00786776070224
UPC
786776070224
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Type
FITTING
Packaging
Weight per each
0.17
Carton
1
Uses, Certifications, and Standards
standard
CULUS, ROHS, USMCA, cULus Listed Surface Metal Raceway: File E41751: Guide RJPR/RJPR7
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of V711.
Jump To:

Cross Referenced

These items are similar to V711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
HBL711IV Hubbell Wiring Device-Kellems n/a
V711 Legrand Wiremold 00786776070224

* All prices subject to change.

Begin Live Chat