WH20GB606TR - TR Plugmold 6' WH

Wiremold

  • $111.36 (Each)
  • $111.36 (Each)

  • $222.72 (Per 2)

In-Stock: 2 available locally (Lafayette, LA) (change location)
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
WH20GB606TR
Manufacturer
Wiremold
Manufacturer's Part Number
WH20GB606TR
Description
TR Plugmold 6' WH
The Wiremold 2000 Series Raceway Offers A Selection Of Steel, Aluminum, and Nonmetallic Raceways That Provide A Versatile Solution For Many Applications. Plugmold Sections Offer Single or Alternating Circuits, In Standard or Isolated Ground Receptacles. The Scuffcoat Finish Is Scratch Resistant and Protects Against Nicks and Chips While Preventing Color From Fading.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Plugmold, Outlet Strips, Power Mark as Incorrect
Suggest a New Category
Classification
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC
39121031 - Power supply outlet strip
UPC/EAN/GTIN
786776180107 / 0786776180107 / 00786776180107
Weight per unit
3.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.36 (Each)
Carton
$222.72 (Per 2)
Stock Availability
Lafayette
2 (Check another store)
Alexandria
0
All Stores
87
Resources
Images
 
 
WH20GB606TR - Large Image
 
WH20GB606TR - Large Image
 
WH20GB606TR - Small Image
 
WH20GB606TR - Video
Brochures
 
 
WH20GB606TR - Brochure
Other Links
 
 
WH20GB606TR - Other
 
WH20GB606TR - Other
 
WH20GB606TR - Other
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
TR PLUGMOLD 6' WH
Long Description
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Special Features
Tamper-resistant receptacles, Multiple colors available, Compact design, UL5 and ADA compliant, UL and cUL listed raceway
Product Type
2000 PLGMD White 72IN W/12 15A TR
extra long description
WM WH20GB606TR 2000 PLGMD WHITE 72I
Features
The Wiremold 2000 Series raceway offers a selection of steel, aluminum, and nonmetallic raceways that provide a versatile solution for many applications. Plugmold sections offer single or alternating circuits, in standard or isolated ground receptacles. The ScuffCoat finish is scratch resistant and protects against nicks and chips while preventing color from fading.
Additional Information
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Mounting Type
On Surface
wiring configuration
Single Circuit
Enclosure Type
Steel
Outlet Type
Tamper-Resistant
Manufacturer Information
Brand
WIREMOLD
Manufacturers Part Number
WH20GB606TR
GTIN
00786776180107
UPC
786776180107
Taxonomies, Classifications, and Categories
Category Description
Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type
Plugmold
Trade Size
Amperage
15.0
Packaging
Weight per each
3.78
Carton
2
Uses, Certifications, and Standards
environmental conditions
Dry Interior Locations
standard
ROHS, USMCA, NAFTA, CULUS, cULus Listed Multioutlet Assembly: File E15191 Guide PVGT/PVGT7
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat