Add More Items
View All Quick Selects
Below you can add an image for 'JDL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Class J Time Delay Fuses 600V 4A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 4A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting R
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$67.54
Each
Class J Time Delay Fuses 600V 5A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 5A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting R
$53.89
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 300 A, Class J, 200 Kaic, Standard, 1, 600 V
Total Availability: Out of Stock
$491.28
Eaton Edison Series JDL Fuse, Time-Delay Current-Limiting Fuse, Non-Indicating, 400 A, Class J, 200 Kaic, Standard, 1, 600 V
$501.60
Class J Time Delay Fuses 600V 12A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 12A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
$36.88
Class J Time Delay Fuses 600V 25A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 25A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
$37.11
Class J Time Delay Fuses 600V 45A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 45A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
$59.04
Class G Time Delay Fuses 600V 15A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 15A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
$17.81
Class G Time Delay Fuses 600V 20A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 20A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
$21.89
Class G Time Delay Fuses 600V 30A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class G Fast Acting Fuses 600V 30A Features Include:General Purpose For Use In 120/208 and 277/480 Circuitslight Inductive Loads Including Motors, Solenoids, Etc. (For Additional Delay, Refer to Edison Edcc or JDL)Branch Circuit Rated For 480VAC (600V Rated For 10A - 20A)100, 000 RMS Sym Ampscompact Size Features Varying Length Rejection Featuretime-Delay Of 12 Sec. Min At 200% For Amp Sizes 6 THR
$33.51
20
Popularity
Default