Add More Items
View All Quick Selects
Below you can add an image for 'NON' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Bussmann Series LPJ Fuse, Low-Peak Fuse, 5 A, Dual, Class J, Non-Indicating, Ferrule End X Ferrule End, Time Delay, Current-Limiting, 10 Sec At 500%, 100 Kaic VDC, 300 Kaic At 600 V, Standard, 600 V, 300 VDC
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$70.12
Each
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 10.4-11.3, 12.0-13.1A, Non-Comp 9.6-10.5, 11.8-12.7A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
$83.11
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, Bolt-On, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 6.1 In Overall Height, 3.7 In Overall Length, 2.9 In Overall Width, 21 LB
$221.12
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width, 21 LB
$390.24
Molded Case Circuit Breaker, 40 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 6.6 In Overall Length, 3.8 In Overall Width, 1.75 LB
Eaton Molded Case Circuit Breaker Accessory Motor Protection, Motor Circuit Protector, 400 A, Three-Pole, Frame J-K, 2000-4000 A, 600 V, 250 VDC, Series C, Line and Load, Non-Aluminum
$3,630.11
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.625 In Length, 2.438 In Diameter, Non-Insulated, Threaded Connection, 70.5 LB/100
$2,357.72
Per 100
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.813 In Length, 0.19 LB/Ea
$77.57
Class CC Fast Acting Fuses 600V 25A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 25A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 2
Nacogdoches Availability: Out Of Stock
$28.14
Class CC Fast Acting Fuses 600V 6A - Class CC Fast Acting Fuses 600V Recommended For Non-Inductive Loads, Such As Lighting and Resistance Heating Circuits.Class CC Fast Acting Fuses 600V 6A Features Include:Rejection Type; For Both Standard Holders or Those Which Reject Other Type Fusesir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class Hcri-CC Csa, C22.2 Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Fast Acting Fuses 600V 6A:
$31.07
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.25 In Diameter, Non-Insulated, Threaded Connection, 96.1 LB/100
$3,896.10
Eaton Rotary Disconnect Switch, 60 A, Non-Fusible, Three-Pole, Rotary Switch, R5 Series, 600 V
$149.37
Octagon Box, Ivory, 21.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 2-1/8 In Height, 64 LB/100
$676.04
Eaton Bussmann Series Atm Blade Fuse, Color Code Red, 32 VDC, 10A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
$1.96
Eaton Bussmann Series Atm Blade Fuse, Color Code Yellow, 32 VDC, 20A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
$2.15
Octagon Box, Ivory, 15.5 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 50 LB/100
$310.36
Eaton Bussmann Series Atc Blade Fuse, Color Code Tan, 32 VDC, 5A, 1 Kaic, Non Indicating, Blade Fuse, Blade End, Colored Plastic Housing, Zinc Fuse Element
$1.56
Emt Compression Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.69 In Length, 1.58 In Diameter, 0.64 In Thread Length, 0.18 LB/Ea
$111.02
Eaton A200/B100 Heater, Used With Starter Sizes 0, 1, and 2, A200/B100 Heater, Nema, Ambient 11.4-12.4, 13.2-14.3A, Non-Comp 10.6-11.5, 12.8-14.0A, Used With Starter Sizes 0, 1, and 2, Type A and B, Thermal and Fast Trip
Raised Box Cover, Steel, 26 LB/Ea
$147.26
20
Popularity
Default