Add More Items
View All Quick Selects
Below you can add an image for 'RLS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Lampholder, Medium Base, Incandescent Lamp, 2 In Lamp Size, 250 V Ac, 660 W, Porcelain Material, White, 2-18 Awg Lead Terminal, 2 In Height, 6 In (Lead) Length, 1.4 In (Dia.) Width, #18 to #2 Awg Wire Size, 0.19 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$11.11
Each
Medium Base, Porcelain, Pullchain, 2 Terminals With Tri-Drive Screws, 15 Amp, 125 Volt, Grouding Receptacle, Fits 3 1/4 and 4 Boxes With Cage Neck. White.
$31.91
Eaton Crouse-Hinds Series NCG Cord Grip, Cable Range Min/Max: 0.20-0.50", Non-Armoured and Tray Cable, Non-Armoured Gland, Polyamide 6, General Purpose, 1/2" NPT
$428.88
Per 100
RL56 Designer Trim, Satin Nickel
$25.10
Pedestal Type, Recessed, Plunger, Quick Wire Terminals (For All Sizes Of Lamps T-12, T-8 and T-6). White.
$13.97
Pedestal Type, Recessed, Fixed, Quick Wire Terminals (For All Size Lamps T-12. T-8, T-6). White.
$3.81
Retrofit Led Baffle-Trim Module, 120 V, 87.5 Ma, 8 W, E26 Base, Steel;Aluminum, White;Satin Nickel;Tuscan Bronze, 2700 K, 90, 50000 H Average Life, Dimmable, 530 LM Brightness (Lumens), 1.99 In Height, 5.12 In Diameter, 0.4 LB
$36.70
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1 In, Conductor Range: 0.8 - 0.9 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.96 In Throat Inside Diameter, 5/8 In Thread Length, Dimension
$2,112.13
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 2 In, Conductor Range: 1.6 - 1.8 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 1.93 In Throat Inside Diameter, 5/8 In Thread Length, Dimensio
$11,554.84
Permasleeve Heat-Shrink Labels 0.25 In Dia WT 1.75 In RL/1000
$825.93
Permasleeve® Heat-Shrink Labels 0.375 In Dia WT 1.75 In RL/1000
$1,233.26
5 Term RNGLS LRG CLS PLT 4 Pos SGL Conn 4-600kcmil
Total Availability: Out of Stock
$750.80
Eaton Bussmann Series Non Fuse, Non Current Limiting, Light Duty Circuit Locations, 150 A, Class H, Non-Indicating, Blade End X Blade End, 10 Kaic At 250 Vac, Standard, 1, 250 V
$74.95
Eaton General-Purpose Relay, Ice Cube RL, DPDT, Octal Base, 10A, 24VDC , Ice Cube Relay, DPDT, Octal Base, 10A, 24VDC Coil
$39.67
Eaton Nema Starter, Space SVG Reversing Starter, Ground Fault, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
$233.01
Eaton Nema Starter, Space SVG Reversing Starter, 1NO Contacts, 208V Coil, Nema Size 0, 0.35-1.65 A
$288.98
RJ45 Cat 6 Keystone Insert, Blue
Nacogdoches Availability: In Stock
$8.03
Panels & Troffers 4542 Lumens Ezpan 2X2 40W 4000K 0-10V Dimming
$104.32
Epco, Lamp Holder, Pull Chain, Base: Medium Base, Material: Porcelain, Color: Black (Conductor), White (Conductor), Mounting: Box Mount, Screw Material: Brass, Lead Length: 7 In
$795.12
4" Smart Bluetooth Led Recessed Downlight With Adjustable Color Temperature (2700K-5000K), White
$42.25
20
Popularity
Default