Add More Items
View All Quick Selects
Below you can add an image for 'Ge By Current Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Led Replacement Reflector Lamp, Led Type; <Length>; Ul Approval; Damp Location, Indoor Floodlight Application; 120 V Voltage Rating; <Diameter> ; Diameter; 10 W Wattage; E26 Medium Screw Base Type; 25000 Life In Hour; BR30 Shape Designation; 2700
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$7.46
Each
Ge Led Lamps, 10 WTT, 650 LM, 2700 K, 65 Cri, Dimmable, R30, Medium Screw Base, 5.37 In Length, 15000 HR Average Life
$7.92
28089 Led
$16.79
Gel LED10RS6/830E26P Ge Led RS Can
$21.99
11328 Led
$12.50
Ge Led A19
$9.29
A21 Led Lamp, 120 ° Beam Angle, 4000 K, 1100 LM Brightness (Lumens), 12 W, 120 V, White, 15000 H Average Life, Non Dimmable
$10.23
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30, Medium Screw Base, 3.74 In Length, 25000 HR Average Life, Narrow Flood, White
$22.37
Ge Led Par30
$33.60
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30 Long Neck, Medium Screw Base, 4.72 In Length, 25000 HR Average Life, Flood, White
$24.98
Gel LED12G24Q-V/840 Ge Led Plug-In
$28.87
68438 Led
$65.89
Ge Led Lamps, 14 WTT, 1950 LM, 3000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
$7.24
T8 Led Lamp, 4000 K, 2100 LM Brightness (Lumens), 15 W, 120 to 277 V, 50000 H Average Life, G13 Base, Non Dimmable, 48 In Length, Bypass Ballast
$13.09
Gel LED15BT8/G4/850 31935 Led Tube
Gel LED15DA21/840 76060 A-Line Led
$14.07
T8 Led Lamp, Omni-Directional Beam Angle, 80, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 V, Glass Material, 36000 H Average Life, G13 Base, Dimmable, 48 In Length, Bypass Ballast
$11.63
Ge Led A21
$15.56
Ge Led Lamps, 16 WTT, 1600 LM, 2700 K, Dimmable, A21, G24 Screw Base, 5.43 In Length, 25000 HR Average Life
$21.60
A21 Led Lamp, 120 ° Beam Angle, 78, 2700 K, 1600 LM Brightness (Lumens), 17 W, 120 V, White, Glass Material, 15000 H Average Life, E26 Medium Base, Dimmable, 5.28 In Length
$17.99
20
Popularity
Default