V5719 - STL Corner Box 2 1/2" Deep Ivory

Wiremold

  • $23.58 (Each)
  • $23.58 (Each)

  • $471.67 (Per 20)

  • $2,358.33 (Per 100)

Availability: Currently Out Of Stock
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
V5719
Manufacturer
Wiremold
Manufacturer's Part Number
V5719
Description
STL Corner Box 2 1/2" Deep Ivory
<P>For Feeding Raceway From Ceiling or Floor. Allows For Ample Splice Room. Base Has 1/2'' Trade Size Ko.</P>
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Metallic Raceway & Accessories Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN
786776070316 / 0786776070316 / 00786776070316
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.58 (Each)
Carton
$23.58 (Each)
Standard Packaging
$471.67 (Per 20)
Resources
Other Links
 
 
V5719 - Other
 
V5719 - Other
Attachments
 
 
V5719 - Specification Sheet
Images
 
 
V5719 - Large Image
Brochures
 
 
V5719 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Ivory
Descriptions
Product Type
STL Corner Box 2 1/2 In. Deep Ivory
extra long description
WM V5719 STL CORNER BOX 2 1/2 IN. D
Description
STL CORNER BOX 2 1/2" DEEP IVORY
Long Description
<p>For feeding raceway from ceiling or floor. Allows for ample splice room. Base has 1/2'' trade size KO.</p>
Special Features
Low-profile, unobtrusive appearance. Blends with any décor or setting. ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint. Fittings have removable covers which allow easy access to wiring for changes and additions.
Short Description
500/700 Corner Box Fitting
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
V5719
Brand
WIREMOLD
GTIN
00786776070316
UPC
786776070316
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Raceway
Packaging
Weight per each
0.38
Carton
1
Package
20
Uses, Certifications, and Standards
standard
ROHS, NAFTA, CULUS, cULus Listed Raceway: File E4376 Guide RJBT. Fittings: File E4751 Guide RJPR. Meets Article 386 of NEC. Meets Section 12-1600 of CEC.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat