No Image Avaliable

SC9120B COMBO SMOKE/CARBON M0NOXIDE ALARM

BRK/First Alert

Quantity: Add to Cart

  • Model
    Vendor
    BRK/First Alert
    Catalog Number
    SC9120B
    Manufacturer Number
    SC9120B
    Category
    Interior Fixtures - Emergency Lighting
    Classification
    Security & Fire Alarm Systems
    UNSPSC
    46191505 - Fire alarm systems
    UPC/EAN/GTIN
    00029054513069
    Weight per unit
    0.6100 (lbs/each)
    Description

    SC9120B Combo Smoke/Carbon M0NOXIDE Alarm

    Smoke Alarm Type; Dual Ionization Operation Type; Ul 217, Ul 2034 Approval; 85 DB At 10 FT Horn Type; 120 Vac 60 HZ With 9 V Battery Backup Voltage Rating/Source; Green Led Indicating DC Power, Green Led Indicating Constant Ac Power Led/Strobe Type

    Price & Packaging
    Minimum Order Quantity
    1 Unit
    Unit
    $ 45.00 (Each)
    Standard Package
    $ 540.00 (12 units)
    Stock
    Nacogdoches
    23
    All Stores
    10,284 (Location List)
    Links & Documents
    Images
     
     
    SC9120B - Large Image
     
    SC9120B - Small Image
     
    SC9120B - Product Image
     
    SC9120B - Trade Image
    Specifications Sheets
     
     
    SC9120B - Specification Sheet
    Installation Sheets
     
     
    SC9120B - Installation Sheet
    Attachments
     
     
    SC9120B - Attachment
  • Additional Specifications
    EAN
    N/A
    GTIN
    00029054513069
    UPC
    029054513069
    Brand
    BRK
    Item Type
    Smoke Detector Alarm
    Product Type
    Smoke and Combo Alarm
    MSDS Form Number
    *
    Noun
    *
    Image Location
    * Image
    Voltage Rating/Source
    120 Vac 60 HZ With 9 V Battery Backup
    Number of Interconnections
    18
    Vendor Number
    29054
    Item Number
    51306
    Commodity Code
    63220
    Horn Type
    85 DB At 10 FT
    Vendor Short Name
    BRK
    Vendor Name
    BRK Electronics
    Directory
    Cis
    Commerce Sector
    Construction Materials
    Operation Type
    Dual Ionization
    Industry
    Elx
    Commodity Description
    Fire & Alarm Monitors & Systems
    LED/Strobe Type
    Green Led Indicating DC Power, Green Led Indicating Constant Ac Power
    Catalog Number
    SC9120B
    Additional Information
    Size 5.6 Inch Dia X 2 Inch H; 0.09 Ampere
    Type
    Smoke Alarm
    Long Description
    Smoke and Combo Alarm, Smoke Alarm; Operation Type Dual Ionization; Voltage Rating/Source 120 Vac 60 HZ With 9 V Battery Backup; Green Led Indicating DC Power, Green Led Indicating Constant Ac Power; 85 DB At 10 FT Horn; 18 Interconnection(S)
    Approval
    Ul 217, Ul 2034

    • SC9120B

      Smoke Detector Alarm


    • SC9120B


    • SC9120B6CP


    • SC9120B6CP


    • USI-7795

      Unclassified Items

  •   Please Note: surplus pricing applies only to quantities in stock at the EES location(s) shown below.

    Location Quantity In Surplus Surplus Price / Unit  
    Sulphur Springs 1 $ 27.00 Add to Cart
    Big Spring 1 $ 27.00 Add to Cart
    Pearsall 1 $ 20.25 Add to Cart

* All prices subject to change.

We Also Carry