CHF125 - Type CHF BRKR 25A/1P 120/240V 10 Kaic

Eaton

  • $14.45 (Each)
  • $14.45 (Each)

  • $144.50 (Per 10)
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
CHF125
Manufacturer
Eaton
Manufacturer's Part Number
CHF125
Description
Type CHF BRKR 25A/1P 120/240V 10 Kaic
Eaton CH Thermal Magnetic Circuit Breaker, Type CHF 3/4-Inch Standard Circuit Breaker, 25 A, 10 Kaic, Single-Pole, 120/240V, CHF, Trip Flag, Common Breaker Trip, (1) #14-8 Awg, (2) #14-10 Awg Cu/Al, CHF, Type CH Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 1 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786685361857 / 00786685361857
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.45 (Each)
Standard Packaging
$144.50 (Per 10)
Resources
Tech Bulletins
 
 
CHF125 - Tech Bulletin
Attachments
 
 
CHF125 - Specification Sheet
Images
 
 
CHF125 - Large Image
Other Links
 
 
CHF125 - Other
Brochures
 
 
CHF125 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
Single-pole
Descriptions
Description
TYPE CHF BRKR 25A/1P 120/240V 10 KAIC
Long Description
Eaton CH thermal magnetic circuit breaker,Type CHF 3/4-Inch standard circuit breaker,25 A,10 kAIC,Single-pole,120/240V,CHF,Trip flag, common breaker trip,(1) #14-8 AWG, (2) #14-10 AWG Cu/Al,CHF,Type CH Loadcenters
Features
Eaton's residential CH circuit breakers provide premium overload protection. The Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multiple breakers have an internal common trip connection to operate all poles simultaneous
Product Type
CHF Breaker 25A / 1P 120/240V 10 Kaic
extra long description
ETN CHF125 CHF BREAKER 25A / 1P 120
Additional Information
dimensions
0.7000 IN X 3.2000 IN X 2.6000 IN
Trip Type
Trip flag
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CHF125
GTIN
00786685361857
UPC
786685361857
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.3
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,HACR Rated
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat