ER53030UPGB - Enclosed UL508 3P/30A NF Rotary Disc Grey/Black

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ER53030UPGB
Manufacturer
Eaton
Manufacturer's Part Number
ER53030UPGB
Description
Enclosed UL508 3P/30A NF Rotary Disc Grey/Black
Eaton Enclosed Rotary Disconnect Switch, 30 A, Gray Cover, Black Handle, Nema 4X, Polycarbonate Non-Metallic, Max HP:7.5, 7.5, 15, 20 HP (@208, 240, 480, 600 V), Three-Pole, Product Category: Enclosed Rotary Non-Fusible, R-Series, 600 V
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Non-Fusible Disconnect Safety Mark as Incorrect
Suggest a New Category
Classification
Rotary Disconnects
UNSPSC
N/A
UPC/GTIN
786685403458 / 00786685403458
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
 
ER53030UPGB - Other
Brochures
 
 
ER53030UPGB - Brochure
Attachments
 
 
ER53030UPGB - Specification Sheet
Images
 
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Large Image
 
ER53030UPGB - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30A
Voltage Rating
600 V
Poles
Three-pole
Material
Polycarbonate non-metallic
Material, Color, and Finish
Color
Black handleGray cover
Descriptions
Long Description
Eaton enclosed rotary disconnect switch, 30 A, Gray cover, black handle, NEMA 4X, Polycarbonate non-metallic, Max HP:7.5, 7.5, 15, 20 hp (@208,240,480,600 V), Three-pole, Product category: enclosed rotary non-fusible, R-Series, 600 V
Description
ENCLOSED UL508 3P/30A NF ROTARY DISC GREY/BLACK
Features
Eaton's full-range of rotary disconnects offers a compact, economical, and high-quality choice for switching and isolation spanning a range from 16A - 1200A. The R5 Series of switches are UL 508 listed devices, suitable for use as motor disconnects. The R9 offering consists of UL 98 listed fusible and non-fusible products that may be used for service entrance, or anywhere a local means of disconnect is needed or required.
Product Type
Encl UL508 3P/30A NF Rotary Grey/Black
extra long description
ETN ER53030UPGB Encl UL508 3P/30A N
Additional Information
dimensions
7.0000 IN X 5.0000 IN X 5.5000 IN
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
ER53030UPGB
GTIN
00786685403458
UPC
786685403458
Taxonomies, Classifications, and Categories
Type
Enclosed Rotary Disconnect Switch
Category Description
Rotary Disconnects
Packaging
Weight per each
1.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat