962634606 - 24/4PR CAT5E Cable Blue

Cables & Cords

  • $0.14 (Per Foot)
  • $0.14 (Per Foot)

  • $144.52 (Per 1,000 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962634606
Manufacturer
Cables & Cords
Manufacturer's Part Number
962634606
Description
24/4PR CAT5E Cable Blue
CAT5E Cable, Stranded, 24 Strands, 1000 FT Overall Length, 0.185 In Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHZ, 44.9 DB/100 M Attenuation, 5.6 NF/100 M Capacitance, 0.024 LB/MFT
Slang Terms

Suggest a New Term
Categories
Twisted-Pair Cable - Pair CBL-Non-Plenum Unshielded Mark as Incorrect
Suggest a New Category
Classification
Electronic Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
029892962364 / 00029892962364
Weight per unit
0.024 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.14 (Per Foot)
Carton
$144.52 (Per 1,000 Feet)
Resources
Images
 
 
962634606 - Small Image
 
962634606 - Large Image
 
962634606 - Large Image
Attachments
 
 
962634606 - Specification Sheet
Other Links
 
 
962634606 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polyethylene
Color
Blue
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
extra long description
SWC 962634606 Cat5e 24/4Pr SOL BC U
Description
24/4PR CAT5E CABLE BLUE
Product Type
Cat5e Cable
Long Description
Cat5e Cable, Stranded, 24 Strands, 1000 ft Overall Length, 0.185 in Outside Diameter, 9.38 , Copper Conductor Material, Polyethylene Insulation Material, PVC Jacket Material, Blue, 350 MHz, 44.9 db/100 m Attenuation, 5.6 nf/100 M Capacitance, 0.024 lb/mft
Short Description
Cat5e Cable, 24 Strands, 1000 ft
Additional Information
outside diameter
0.185 in
Characteristic Impedance
9.38 
Attenuation
44.9 db/100 m
Capacitance
5.6 nf/100 M
Cable Shape
Round
Standards Met
RoHS Compliant
Made in USA
yes
Solid/Strand
Stranded
Number of Strands
24
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962634606
GTIN
00029892962364
UPC
029892962364
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC CABLE
Packaging
Package Type
Box
Weight
0.024 lb/mft
Weight per foot
0.024
Carton
1000
Uses, Certifications, and Standards
Frequency Rating
350 MHz
Application
Commercial;Residential;Phone;Fax;Internet System
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat