GUAB26SA - 3/4" Alu Body&CVR

Eaton

  • $148.09 (Each)
  • $148.09 (Each)

Availability: Currently Out Of Stock
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
GUAB26SA
Manufacturer
Eaton
Manufacturer's Part Number
GUAB26 SA
Description
3/4" Alu Body&CVR
Eaton Crouse-Hinds Series Condulet Gua Conduit Outlet Box With Cover, 3" Cover Opening Diameter, Copper-Free Aluminum, B Shape, 3/4"
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121308 - Outlet box
UPC/GTIN
782274100265 / 00782274100265
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$148.09 (Each)
Resources
Other Links
 
 
GUAB26SA - Other
 
GUAB26SA - Other
 
GUAB26SA - Other
 
GUAB26SA - Other
Attachments
 
 
GUAB26SA - Specification Sheet
Tech Bulletins
 
 
GUAB26SA - Tech Bulletin
Images
 
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
 
GUAB26SA - Large Image
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
3/4 in
Descriptions
Description
3/4" ALU BODY&CVR
Product Type
3/4 LB Al Div 1 Round Base Outlet 3 CVR
Features
Crouse-Hinds series GUA and GUR explosionproof conduit outlet boxes are installed in conduit systems in hazardous areas to protect conductors in threaded rigid conduit, act as pull and splice boxes, change conduit direction, and provide access to conductors for maintenance and future system changes. GUA and GUR outlet boxes are certified for Class I, Division 1, Groups B, C, D and Class II, Division 1, Groups E, F, G. GUA boxes are available in ten different hub arrangements, maximizing flexibility in th
Long Description
Eaton Crouse-Hinds series Condulet GUA conduit outlet box with cover, 3" cover opening diameter, Copper-free aluminum, B shape, 3/4"
Construction
Explosionproof, Dust-Ignitionproof, Raintight
Special Features
With Cover, Cover Opening Diameter 3 In
extra long description
CRS-H GUAB26 SA 3/4 LB AL DIV 1 ROU
Additional Information
Cable Entry
(1) Side, (1) Down
dimensions
3.5000 IN X 2.0000 IN X 4.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
GUAB26 SA
GTIN
00782274100265
UPC
782274100265
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit outlet box with cover
Packaging
Weight per each
1.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Mounting
PAD
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat