F32T8SPX65EC02 - 32W T8 48" 6500K 78 Cri

Tungsram

  • $5.18 (Each)
  • $5.18 (Each)

  • $186.48 (Per 36)
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
F32T8SPX65EC02
Manufacturer
Tungsram
Manufacturer's Part Number
F32T8SPX65EC02
Description
32W T8 48" 6500K 78 Cri
F32 T8 6500K Product Line Extension
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
043168663427 / 00043168663427
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Standard Packaging
$186.48 (Per 36)
Resources
Other Links
 
 
F32T8SPX65EC02 - Other
Images
 
 
F32T8SPX65EC02 - Small Image
 
F32T8SPX65EC02 - Large Image
 
F32T8SPX65EC02 - Large Image
Attachments
 
 
F32T8SPX65EC02 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
32 W
Material, Color, and Finish
color temperature
6500 k
color rendering index (cri)
78 WTT
Base Type
Pin/Plug-In G13
Color Rendering Index
78
Housing Material
Soda Lime
Dimensions and Weight
Length
48.0 in
Diameter
1.0 in
Descriptions
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Pin/Plug-In G13 Base, T8 Bulb Shape, 78, 30000 h Average Life, 6500 k, 32 W, 2900 lm Brightness (Lumens), Soda Lime Housing Material, 1.0 in Diameter, 48.0 in Length, Instant;Rapid, +10 °C Operating Temperature, 0.56 lb
Description
32W T8 48" 6500K 78 CRI
Short Description
FLuorescent Lamp, Pin/Plug-In G13, T8, 78 CRI, 32 W
extra long description
GEL F32T8/SPX65/ECO2 66342 SLIM LIN
Additional Information
lumens
2.9k lm
average life
30000 h
Base
Medium Bi-Pin (G13)
bulb shape
T8
Brightness (Lumens)
2900 lm
start type
Instant Start;Rapid Start
Minimum Operating Temperature
+10 °C
package quantity
36 PK
Manufacturer Information
Manufacturers Part Number
F32T8/SPX65/ECO2
Brand
TUNGSRAM
sub brand
TUNGSRAM
GTIN
00043168663427
UPC
043168663427
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Package
36
Uses, Certifications, and Standards
Application
Primary
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat