775101 - Wire Marker Booklet, 0-9

Buchanan

  • $15.11 (Each)
  • $15.11 (Each)

  • $75.55 (Per 5)
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
775101
Manufacturer
Buchanan
Manufacturer's Part Number
775101
Description
Wire Marker Booklet, 0-9
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers and 450 Terminal Markers
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39131506 - Wire marker book
UPC/EAN/GTIN
781789000428 / 0781789000428 / 00781789000428
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.11 (Each)
Carton
$75.55 (Per 5)
Resources
Images
 
 
775101 - Small Image
 
775101 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Legend Color
Non-Smear Black
Dimensions and Weight
Size
1/4 X 1-1/2 IN Marker
Descriptions
Product Type
Wire Marker Booklet, 0-9
Features
Convenient pocket-size bookletsPlastic, cloth construction for long-lasting durabilityResist abrasion, moisture, dirt and oilPerforated 1/4 in. x 1-1/2 in. markers can be separated into half-length sizesNon-smear black legendSelf-sticking on wire and cableFor applications above or below groundTemperature Range: -40°F to 180°F (-40°C to 82°C)Adhesion: 45 oz./in. width ultimate
extra long description
IDEAL 775101 WIRE MARKER BOOKLET, 0
Description
WIRE MARKER BOOKLET, 0-9
Long Description
Buchanan, Wire Marker Booklet, Size: 1/4 X 1-1/2 IN Marker, Legend: 0-9, Markers Per Page: 45, Number Of Pages: 10/Booklet, Legend Color: Non-Smear Black, Includes: 450 Wire Markers And 450 Terminal Markers
Special Features
Features: Self-Sticking On Wire And Cable; Perforated 1/4 IN X 1-1/2 IN Markers; For Applications Above Or Below Ground; Resists Abrasion, Moisture, Dirt And Oil; Non-Smear Black Legend Ensures High Visibility; 10 Pages Per Booklet; Includes: 450 Wire Markers And 450 Terminal Markers
Additional Information
Legend
0-9
Number of Pages
10/Booklet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
775101
GTIN
00781789000428
UPC
781789000428
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight per each
0.1
Carton
5
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat