44131 - Folding Utility Knife

Klein Tools

  • $22.02 (Each)
  • $22.02 (Each)

  • $132.12 (Per 6)
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
44131
Manufacturer
Klein Tools
Manufacturer's Part Number
44131
Description
Folding Utility Knife
Folding Utility Knife, 1 Blade, Rubber Handle Material, 6.75 In (Open Length);6.0 In (Closed Length) Overall Length, 0.22 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111503 - Utility knives
UPC/GTIN
092644440250 / 00092644440250
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.02 (Each)
Standard Packaging
$132.12 (Per 6)
Resources
Images
 
 
44131 - Small Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Small Image
 
44131 - Large Image
 
44131 - Large Image
 
44131 - Video
Other Links
 
 
44131 - Other
 
44131 - Other
Attachments
 
 
44131 - Specification Sheet
360 Images
 
 
44131 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Dimensions and Weight
Overall Length
6.75 in;171 mm (Open Length);6.0 in;152 mm (Closed Length)
Descriptions
Description
FOLDING UTILITY KNIFE
Product Type
Folding Utility Knife
Long Description
Folding Utility Knife, 1 Blade, Rubber Handle Material, 6.75 in (Open Length);6.0 in (Closed Length) Overall Length, 0.22 lb
Features
This innovative and useful tool combines the best features of a lock back knife with a utility knife. Features a sturdy aluminum handle with fold-out blade housing. The blade is changed easily using patented snap lock and sliding mechanism. It uses standard utility blades.
Short Description
Folding Utility Knife, Rubber Handle
extra long description
KLEIN 44131 Folding Utility Knife
Additional Information
package quantity
6 CT
media
Yes
Number of Blades
1
Manufacturer Information
Manufacturers Part Number
44131
Brand
Klein Tools
GTIN
00092644440250
UPC
092644440250
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.22 lb;0.09 kg
Weight per each
0.27
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat